This item is Discontinued.

Schneider Electric 24VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 T02EN13B6

24VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (Discontinued)

  • Mfr # T02EN13B6
  • Zoro # G6380315
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T02EN13B6
Zoro #
G6380315
UPC #
-
Country of Origin
Czechia

Dimensions

NEMA Contactor Size
3
Height
6.4 in
Width
6.4 in
Depth
6.7 in
NEMA Size
3

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
90 A
Number of Poles
3
Coil Volts
24V AC
Reversing
No
HP @ 3 Phase - 208V
25 hp
HP @ 3 Phase - 575V
50 hp
HP @ 3 Phase - 240V
30 hp
HP @ 3 Phase - 480V
50 hp
Enclosure NEMA Rating
No Enclosure
Hz
60
Frame / Series / Class / Code
TeSys
Standards
CSA, UL

Description

NEMA Magnetic Contactor, Full Load Amps 90 A, Coil Volts 24V AC, NEMA Contactor Size 3, Reversing No, HP @ 3 Phase - 208V 25 hp, HP @ 3 Phase - 240V 30 hp, HP @ 3 Phase - 480V 50 hp, HP @ 3 Phase - 575V 50 hp, Number of Poles 3, Enclosure NEMA Rating No Enclosure, Hz 60, Height 6.4 in, Width 6.4 in, Depth 6.7 in, Frame / Series / Class / Code TeSys, Standards CSA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.