This item is Discontinued.

Schneider Electric 24VAC Reversing Magnetic Contactor 3P 27A NEMA 1 T02CN23B7

24VAC Reversing Magnetic Contactor 3P 27A NEMA 1 (Discontinued)

  • Mfr # T02CN23B7
  • Zoro # G3021335
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T02CN23B7
Zoro #
G3021335
UPC #
785901884385
Country of Origin
France

Dimensions

NEMA Contactor Size
1
Height
3.9 in
Width
3.54 in
Depth
3.62 in
NEMA Size
1

Details

Item
Magnetic Contactor
Action
Reversing
Full Load Amps
27 A
Number of Poles
3
Coil Volts
24V AC
Reversing
Yes
HP @ 1 Phase - 120V
2 hp
HP @ 1 Phase - 240V
3 hp
HP @ 3 Phase - 208V
7 1/2 hp
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 480V
10 hp
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Frame / Series / Class / Code
TeSys
Auxiliary Contact Form
1NC/1NO
Standards
CSA, UL

Description

NEMA Magnetic Contactor, Full Load Amps 27 A, Coil Volts 24V AC, NEMA Contactor Size 1, Reversing Yes, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 208V 7 1/2 hp, HP @ 3 Phase - 240V 7 1/2 hp, HP @ 3 Phase - 480V 10 hp, HP @ 3 Phase - 575V 10 hp, Number of Poles 3, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, Hz 50/60, Height 3.9 in, Width 3.54 in, Depth 3.62 in, Frame / Series / Class / Code TeSys, Standards CSA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.