This item is Discontinued.

Schneider Electric 24VAC Reversing Magnetic Contactor 3P 9A NEMA 00 T02AN23B7

24VAC Reversing Magnetic Contactor 3P 9A NEMA 00 (Discontinued)

  • Mfr # T02AN23B7
  • Zoro # G3021439
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T02AN23B7
Zoro #
G3021439
UPC #
785901503934
Country of Origin
France

Dimensions

NEMA Contactor Size
00
Height
3.9 in
Width
3.54 in
Depth
3.62 in
NEMA Size
00

Details

Item
Magnetic Contactor
Action
Reversing
Full Load Amps
9 A
Number of Poles
3
Coil Volts
24V AC
Reversing
Yes
HP @ 1 Phase - 120V
1/3 hp
HP @ 1 Phase - 240V
1 hp
HP @ 3 Phase - 208V
1 1/2 hp
HP @ 3 Phase - 575V
2 hp
HP @ 3 Phase - 240V
1 1/2 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
2 hp
Frame / Series / Class / Code
TeSys
Hz
50/60
Standards
CSA, UL
Auxiliary Contact Form
1NC/1NO

Description

NEMA Magnetic Contactor, Full Load Amps 9 A, Coil Volts 24V AC, NEMA Contactor Size 00, Reversing Yes, HP @ 1 Phase - 120V 1/3 hp, HP @ 1 Phase - 240V 1 hp, HP @ 3 Phase - 208V 1 1/2 hp, HP @ 3 Phase - 240V 1 1/2 hp, HP @ 3 Phase - 480V 2 hp, HP @ 3 Phase - 575V 2 hp, Number of Poles 3, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, Hz 50/60, Height 3.9 in, Width 3.54 in, Depth 3.62 in, Frame / Series / Class / Code TeSys, Standards CSA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.