This item is Discontinued.

Schneider Electric 24VDC Reversing Magnetic Contactor 3P 135A NEMA 4 T02FN23BD

24VDC Reversing Magnetic Contactor 3P 135A NEMA 4 (Discontinued)

  • Mfr # T02FN23BD
  • Zoro # G6380437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T02FN23BD
Zoro #
G6380437
UPC #
00000041736333
Country of Origin
Czechia

Dimensions

NEMA Contactor Size
4
Height
11.75 in
Width
12.71 in
Depth
7 in
NEMA Size
4

Details

Item
Magnetic Contactor
Full Load Amps
135 A
Action
Reversing
Number of Poles
3
Coil Volts
24V DC
Reversing
Yes
HP @ 3 Phase - 208V
40 hp
HP @ 3 Phase - 575V
100 hp
HP @ 3 Phase - 240V
50 hp
HP @ 3 Phase - 480V
100 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
TeSys
Standards
CSA, UL

Description

NEMA Magnetic Contactor, Full Load Amps 135 A, Coil Volts 24V DC, NEMA Contactor Size 4, Reversing Yes, HP @ 3 Phase - 208V 40 hp, HP @ 3 Phase - 240V 50 hp, HP @ 3 Phase - 480V 100 hp, HP @ 3 Phase - 575V 100 hp, Number of Poles 3, Enclosure NEMA Rating No Enclosure, Height 11.75 in, Width 12.71 in, Depth 7 in, Frame / Series / Class / Code TeSys, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.