Zoro Homepage

250VAC Coil Suppressor Module

  • Mfr # LA4DE2U

  • Zoro # G0849856


product price: $30.45
/ea

Key Features

Coil Volts
250VAC
Standards
IEC 60947-5-1 || EN 60947-5-1 || CSA C22.2 No 60947-5-1 || UL 60947-5-1 || GB/T 14048.5
[Uc] Control Circuit Voltage
110 to 250 V AC
Ambient Air Temperature For Operation
-25-55°C
Range
TeSys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA4DE2U
Zoro #
G0849856
UPC #
785901260073
Country of Origin
France

Details

Item
Coil Suppressir Module
Coil Volts
250VAC
Standards
IEC 60947-5-1 || EN 60947-5-1 || CSA C22.2 No 60947-5-1 || UL 60947-5-1 || GB/T 14048.5
[Uc] Control Circuit Voltage
110 to 250 V AC
Ambient Air Temperature For Operation
-25-55°C
Range
TeSys
Suppressor Technology
varistor (peak limiting)
Ambient Air Temperature For Storage
-40-80°C
Product Compatibility
4P LC1D80 to D115 || 3P LC1D80 to D115
Ip Degree Of Protection
IP2XIEC 60529
Product Certifications
UL || CSA
Maximum Peak Voltage
2 Uc
Device Short Name
LA4D
Mounting Location
top
Mounting Mode
by screws
Product Or Component Type
suppressor module

Description

Coil Suppressir Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.