Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2Way High T 1/2in Swt NC 2.5Cv

  • Mfr # VS2212G14D020

  • Zoro # G315268635


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume
2.5
Connection Type
Sweat
Valve Design
2-Way
Voltage
208V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team