3 Phase Monitor Relay, SPDT, 480VAC, 6 Pin
Mfr # RM17TE00
Zoro # G4099733
product price:Â $223.99
/ea
Free Shipping & Returns
Key Features
Input or Control Voltage
208 to 480V AC
AC Contact Rating - Relay
3A @ 250V, 5A @ 24V
DC Contact Rating - Relay
1.00A @ 24V
Number of Pins - Relay
6
Mounting - Relay
DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RM17TE00
Zoro #
G4099733
UPC #
785901662181
Country of Origin
Indonesia
Dimensions
Body Width - Relay
0.69 in
Body Depth - Relay
3.54 in
Body Height - Relay
2.82 in
Overall Height - Relay
2.82 in
Overall Depth
2.84 in
Body Height
3.54 in
Body Depth
2.84 in
Body Width
0.69 in
Description
Phase Monitor Relay, Base Shape Square, Contact Form SPDT, Contact Rating (AC) 3 A @ 250V, 5 A @ 24V, Contact Rating (DC) 1.00 A @ 24V, Current Rating 5 A, Flat Pin Width Not Applicable, Input Voltage 208 to 480V AC, Monitored Parameters Asymmetry, Overvoltage, Phase Failure, Phase Sequence, Undervoltage, Number of Pins 6, Restart Auto, Restart Time Delay 1.5 sec, IP Rating IP30, Mounting Style DIN Rail, Body Depth 2.84 in, Body Height 3.54 in, Body Width 0.69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.