30mm push button, Type K, 3 position selector switch, 6A inductive at 120VAC, 2NO/2NC contacts, black knob, NEMA 4, 13

  • Mfr # 9001KS43FBH2

  • Zoro # G110769719


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Type of Operator
maintained
Bezel Material
metal
Standards
UL listed file E42259 CCN NKCR, CE, CSA LR24590 class 3211 03
Cap/Operator or Lens Colour
black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS43FBH2
Zoro #
G110769719
UPC #
-
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm

Details

Item
SELECTOR SWITCH 600VAC 10A 30MM T-K
Type of Operator
maintained
Bezel Material
metal
Standards
UL listed file E42259 CCN NKCR, CE, CSA LR24590 class 3211 03
Cap/Operator or Lens Colour
black
Device Presentation
complete product
Operator Profile
long handle
Range of Product
Harmony 9001K
Operator Position Information
3 positions
Device Short Name
K
Nema Degree of Protection
NEMA 1/2/3/3R/4/6/12/13
Contacts Type And Composition
2 C/O
Connections - Terminals
screw-clamp terminals, 1 x 0.22...2 x 1.5 mm² IEC 60947-1
Cam Profile
3
Product or Component Type
selector switch

Description

SELECTOR SWITCH 600VAC 10A 30MM T-K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.