30mm push button, Type K, illuminated maintained push pull mushroom, 120VAC/VDC red LED, red mushroom, NEMA 4, 13

  • Mfr # 9001KR9P38LRR
  • Zoro # G510769715
product price: 
$
230.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Momentary
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9001KR9P38LRR
Zoro #
G510769715
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Size
30 mm
Mounting Diameter
30 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Momentary
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Standards
UL 508, JIS C 852, EN/IEC 60947-1, EN/IEC 60947-5-1, CSA C22.2 No 14, JIS C 4520, EN/IEC 60947-5-4
Bezel Material
metal
Type of Operator
stay put
Operating Position
any position
Product or Component Type
head for illuminated push-button
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Storage
-40-70°C
Light Block Supply
direct
Shock Resistance
50 gn IEC 60068-2-27
Range of Product
Harmony 9001K
Cap/Operator or Lens Colour
red
Protective Treatment
TC
Electrical Shock Protection Class
class II IEC 60536
Operator Additional Information
screw-on plastic
Ambient Air Temperature For Operation
-25-70°C
Operator Position Information
2 positions
Light Source Colour
red
Overvoltage Category
class II IEC 60536
Light Source
LED
Nema Degree of Protection
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4
Device Short Name
9001K
[Us] Rated Supply Voltage
120 V
Compatibility Code
9001K
Operator Profile
mushroom Ø 41 mm
Bulb Base
BA 9s
Shape of Signaling Unit Head
round
Mechanical Durability
5000000 cycles
Contacts Type And Composition
without contact block
Ip Degree of Protection
IP66 IEC 60529

Description

PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews