Zoro Homepage

30mm Push Buttons, package containing 9001KR1UH13 momentary push button operator, START and STOP legend plates

  • Mfr # 9001AB1

  • Zoro # G910769704


product price: $97.49
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
(1) Black; (1) Blue; (1) Green; (1) Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001AB1
Zoro #
G910769704
UPC #
785901849179
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
(1) Black; (1) Blue; (1) Green; (1) Orange
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA, EN, IEC, NOM, UL Listed
Bezel Material
Chrome
Number of Operators
1
AC Contact Rating
1.2A @ 600V, 3A @ 240V, 6A @120V
Legend
START, STOP
Contact Form
1NO/1NC
Series
9001K
IP Rating
IP66
DC Contact Rating
0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V
NEMA Enclosure Rating
4, 4X
Product Type
Push Button Operators
Number of Indicator Lights
0
Operator Material
Metal

Description

Push Button Operator, Momentary Action, Head Material Plastic, Contact Form 1NO/1NC, Number of Operators 1, IP Rating IP66, Legend START, STOP, Standards CE, CSA, EN, IEC, NOM, UL Listed, Terminal Connection Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.