Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 1NO, 480V AC, 3 P, Screw Clamp

  • Mfr # LC1K0610T7

  • Zoro # G0568709


product price: $61.85
/ea

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1K0610T7
Zoro #
G0568709
UPC #
785901653394
Country of Origin
France

Dimensions

Working Height
6561.68 ft
Overall Width
45 mm
Overall Depth
57 mm
Overall Height
58 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
EN/IEC 60947-4-1, GB/T 14048.4, UL 60947-4-1, CSA C22.2 No 60947-4-1, JIS C8201-4-1, CB Scheme, CCC, UL, CSA, EAC, CE, UKCA, TC IEC 60068, TC DIN 50016
Series
LC1K
Application
Motor Control
Operating Speed
3600 cycles per hr
Switching Voltage
17 V (Signalling Circuit)
Rated Short-Time Withstand Current
90 A (at 50°C for 1 s Power Circuit), 85 A (at 50°C for 5 s Power Circuit), 80 A (at 50°C for 10 s Power Circuit), 60 A (at 50°C for 30 s Power Circuit), 45 A (at 50°C for 1 min Power Circuit), 40 A (at 50°C for 3 min Power Circuit), 20 A (at 50°C for 15 min Power Circuit), 80 A (For 1 s Signalling Circuit), 90 A (For 500 ms Signalling Circuit), 110 A (For 100 ms Signalling Circuit)
Signalling Circuit Frequency
Less Than 400 Hz
Operating Time
10 to 20 ms (Coil De-Energisation and NO Opening), 10 to 20 ms (Coil Energisation and NO Closing)
Switching Current
5 mA (Signalling Circuit)
Impulse Withstand Voltage
8 kV
Rated Breaking Capacity
110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V
Fuse Amps
25 A (Power Circuit), 10 A (Signalling Circuit)
Rated Insulation Volts
600/690V
Max. Operating Watts
1.5 kW (at 220 to 230V AC 50/60 Hz AC-3), 2.2 kW (at 380 to 415V AC 50/60 Hz AC-3), 3 kW (at 440V AC 50/60 Hz AC-3), 3 kW (at 480V AC 50/60 Hz AC-3), 3 kW (at 500 to 600V AC 50/60 Hz AC-3), 3 kW (at 660 to 690V AC 50/60 Hz AC-3), 1.5 kW (at 400V AC 50/60 Hz AC-4), 1.5 kW (at 220 to 230V AC 50/60 Hz AC-3e), 2.2 kW(at 380 to 415V AC 50/60 Hz AC-3e), 3 kW (at 440V AC 50/60 Hz AC-3e), 3 kW (at 480V AC 50/60 Hz AC-3e), 3 kW (at 500 to 600V AC 50/60 Hz AC-3e), 3 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Mechanical Durability
10 Mcycles
Hold VA
4.5 VA
Watts Loss
1.3W
Shock Resistance
10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open)
Inrush VA
30 VA
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Control Circuit Voltage Limits
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C)
IP Rating
IP2X
Net Weight
0.18 kg
Overvoltage Category
CAT III
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Tightening Torque
0.8 to 1.3 Nm
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Rated Making Capacity
110 A
Electrical Durability
1.3 Mcycles (6 A, AC-3, Less than 440 V); 1.3 Mcycles (6 A, AC-3e, Less than 440 V)
Impedance
3 mOhm
Full Load Current - Inductive
6:00 AM
Mounting Style
Plate, Rail
Conventional Free Air Thermal Current
20 A (at 50°C Power Circuit), 10 A (at 50°C Signalling Circuit)
Maximum Voltage Rating
690V AC

Description

This is an IEC Magnetic Contactor (3-pole) rated for use in motor control circuit applications within specified parameters. It is designed for operation with a 480 V AC coil within specified voltage ranges to actuate the main contacts and contains one normally open auxiliary contact as specified. The unit is rated for operation at voltages up to 690 V AC within the product's specifications, uses screw clamp terminals, and is compatible with mounting on plates or rails according to installation guidelines. It belongs to the LC1K series and has a net weight of 0.18 kg with approximate dimensions of 58 mm (height) by 45 mm (width) by 57 mm (depth).

Application: Motor Control

  • Poles: 3
  • Coil voltage: 480 V AC
  • Auxiliary contact form: 1 NO
  • Auxiliary contacts: 1
  • Series: LC1K
  • Rated voltage: 690 V AC
  • Mounting: Plate, Rail
  • Electrical connection: Screw Clamp Terminals
  • Dimensions: 58 mm height, 45 mm width, 57 mm depth
  • Net weight: 0.18 kg
  • Fuse ratings are provided; proper fuse selection should follow applicable standards and guidelines
  • Maximum current ratings are provided; actual performance may vary based on application conditions
  • Mechanical endurance is specified under test conditions; real-world lifespan may vary
  • Electrical endurance is specified under test conditions; actual longevity depends on usage environment
  • IP rating: IP2X
  • Impedance: 3 mΩ
  • Impulse withstand voltage: 8 kV
  • Signalling circuit frequency: Less Than 400 Hz
  • Switching current (Signalling): 5 mA
  • Switching voltage (Signalling): 17 V
  • Rated insulation voltage: 600/690 V
  • Rated making capacity: 110 A
  • Rated short-time withstand current: multiple ratings (e.g., 90 A @ 50°C for 1 s Power Circuit; 85 A @ 50°C for 5 s Power Circuit; 80 A @ 50°C for 10 s Power Circuit; 60 A @ 50°C for 30 s Power Circuit; 45 A @ 50°C for 1 min Power Circuit; 40 A @ 50°C for 3 min Power Circuit; 20 A @ 50°C for 15 min Power Circuit; 80 A @ 1 s Signalling Circuit; 90 A @ 500 ms Signalling Circuit; 110 A @ 100 ms Signalling Circuit)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.