Shop SCHNEIDER ELECTRIC

480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1

  • Mfr # T02CN13T7
  • Zoro # G6064877

product price: 
$
320.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
27 A
Action
Non-Reversing
Number of Poles
3
NEMA Contactor Size
1
Reversing
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T02CN13T7
Zoro #
G6064877
UPC #
785901516491
Country of Origin
France

Dimensions

NEMA Contactor Size
1
Height
3.35 in
Width
1.77 in
Depth
3.62 in
NEMA Size
1
Overall Depth
3.66 in
Overall Height
3.34 in
Overall Width
1.76 in

Details

Item
NEMA Magnetic Contactor
Full Load Amps
27 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
480V AC
Reversing
No
HP @ 1 Phase - 120V
2 hp
HP @ 1 Phase - 240V
3 hp
HP @ 3 Phase - 208V
7 1/2 hp
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 480V
10 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
TeSys
Hz
50/60 Hz
Standards
CSA, UL Listed
Auxiliary Contact Form
1NO/1NC
Series
TeSys N
Phase
Three
Horsepower @ Single Phase - 240V AC
3 hp
Full Load Current - Inductive
27 A
Frequency
50/60 Hz
Number of Auxillary Contacts
2
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Coil Voltage
480V AC
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Single Phase - 120V AC
2 hp
Reversing Capability
Non-Reversing
NEMA Enclosure Rating
No Enclosure
Contactor Style
NEMA
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Maximum Voltage Rating
600V AC
Includes Auxiliary Contacts
Yes

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 1, Coil Voltage 480V AC, Number of Poles 3, Full Load Current - Inductive 27 A, Reversing Capability Non-Reversing, Overall Height 3.34 in, Overall Width 1.76 in, Series TeSys N, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp, Phase Three, Horsepower @ Three Phase - 600V AC 10 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.