480VAC Reversing Magnetic Contactor 3P 9A NEMA 00

  • Mfr # T02AN23T7

  • Zoro # G3021405


product price:  $619.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
9 A
Action
Reversing
Number of Poles
3
NEMA Contactor Size
00
Reversing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T02AN23T7
Zoro #
G3021405
UPC #
785901127093
Country of Origin
France

Dimensions

NEMA Contactor Size
00
Height
3.9 in
Width
3.54 in
Depth
3.62 in
NEMA Size
00
Overall Depth
3.62 in
Overall Width
3.53 in
Overall Height
3.71 in

Details

Item
Magnetic Contactor
Full Load Amps
9 A
Action
Reversing
Number of Poles
3
Coil Volts
480V AC
Reversing
Yes
HP @ 1 Phase - 120V
1/3 hp
HP @ 1 Phase - 240V
1 hp
HP @ 3 Phase - 208V
1 1/2 hp
HP @ 3 Phase - 575V
2 hp
HP @ 3 Phase - 240V
1 1/2 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
2 hp
Auxiliary Contact Form
1NO/1NC
Frame / Series / Class / Code
TeSys
Standards
CSA, UL Listed
Hz
50/60
Series
TeSys
Horsepower @ Three Phase - 600V AC
2 hp
Number of Auxillary Contacts
2
Horsepower @ Three Phase - 480V AC
2 hp
Full Load Current - Inductive
9 A
Contactor Style
NEMA
Coil Voltage
480V AC
Horsepower @ Single Phase - 240V AC
1 hp
NEMA Enclosure Rating
No Enclosure
Includes Auxiliary Contacts
Yes
Frequency
50/60 Hz
Reversing Capability
Reversing
Horsepower @ Single Phase - 120V AC
1/3 hp
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Horsepower @ Three Phase - 240V AC
1 1/2 hp

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 00, Coil Voltage 480V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Reversing Capability Reversing, Overall Height 3.71 in, Overall Width 3.53 in, Series TeSys, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 1 1/2 hp, Horsepower @ Three Phase - 480V AC 2 hp, Horsepower @ Three Phase - 600V AC 2 hp, Horsepower @ Single Phase - 240V AC 1 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.