.5 swt 277v 3way 3.5cv

  • Mfr # VT3213G13T020

  • Zoro # G915267625


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume
3.5
Valve Design
3-Way
Connection Type
Sweat
Voltage
277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team