Solid State Relay, 1 Phase, Screw Clamp, DIN Rail, MOSFET

  • Mfr # SSM1D26BD

  • Zoro # G9347782

CAD Available

product price:  $43.59
/ea

Key Features

CAD Drawing
Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail
Switch Component Type
MOSFET
Heat Sink
Integral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSM1D26BD
Zoro #
G9347782
UPC #
785901968412
Country of Origin
Mexico

Dimensions

Overall Height - Relay
3.3 in
Overall Depth
3.29 in
Body Depth
3.29 in
Body Height
3.55 in
Body Width
0.43 in
Height
90.3 mm
Depth
83.7 mm
Width
11 mm

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail
Switch Component Type
MOSFET
Heat Sink
Integral
Standards
CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed
Case Color
Dark Gray
Input Voltage
4 to 32V DC
Relay Turns On At
Zero Crossing
Finger Safe
Yes
Contact Form - Relay
SPST-NO
Input Power Consumption (Burden)
0.4W
Green Environmental Attribute
Does not Contain Formaldehyde
Includes
Single Channel
Status Indicator
Green LED Indicator
IP Rating
IP20
Drop Out Voltage
0.6V DC
Switch Configuration
Form A
Maximum Output Current with Heat Sink
6 A
Current Type
DC
Minimum Operating Temperature
-22 Degrees F
Maximum Switching Voltage
1V DC
Weight
1.76 oz
Maximum Capacitance
10 pF
Maximum Operating Temperature
176 Degrees F
Insulation Resistance
1,000 megaohm
Dielectric Strength
4,000V AC
Minimum Switching Voltage
4V DC
Response Time
0.6 msec
Input Current
8 to 11 mA
Output Voltage Range
1 to 60V DC
Series
Harmony(TM) SSM Relays
Maximum Output Current without Heat Sink
6 A
Solid State Output Type
Mosfet output || DC switching
Maximum Leakage Current
0.1 mA off-state
Product Certifications
UL || CSA
Device Short Name
SSM
Ambient Air Temperature For Operation
-30-80°C
Marking
CE
Number Of Channels
1
Resistance
0.1 Ohm on-state
Ambient Air Temperature For Storage
-30-100°C
Connections - Terminals
screw terminals 1 x 0.3 to 1 x 1.5 mm², AWG 22 to AWG 16) input || screw terminals 1 x 0.3 to 1 x 2.5 mm², AWG 22 to AWG 14) output
Maximum Voltage Drop
<0.6 V on-state
Tightening Torque
0.5 to 0.8 N.m for input || 0.5 to 0.8 N.m for output
Pollution Degree
2
Overvoltage Category
III
Load Current
0.0025-6 A
Capacitance Unbalance
10 pF for input/output
Flame Retardance
V0 conforming to UL 94
Surge Current
60 A 10 ms
Absolute Maximum Voltage
60 V
Local Signalling
for input status LED (green)
CAD Available
Yes

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 8 to 11 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 6 A, Maximum Output Current without Heat Sink 6 A, Output Switching Mode Not Applicable, Output Voltage Range 1 to 60V DC, Standards CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed, Switch Component Type MOSFET, Current Type DC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.