900N TALL GV ACT SRE W 2S N4
- Mfr # M900AEW-S2
- Zoro # G224273782
product price:Â
$
861.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M900AEW-S2
- Zoro #
- G224273782
- UPC #
- -
- Country of Origin
- Sweden
Description
**Actuator: (M900AEW-S2):** * Actuator Type: Electric * Control Signal: Floating, Proportional * Control Signal Range: 0 to 10 VDC, 2 to 10 VDC, 4 to 20mA with 500 ohm resistor * Loss of Power Type: Spring Return * Power Input Voltage: 20 to 29 VDC, 24 VAC, 24 VDC * Leads and Connections: Terminal Block * Force: 900 N * Mechanical Movement: Linear * Auxiliary Switch: 2 SPDT * Protection Rating: IP65, NEMA 4 * Product Line: Schneider Electric * Product Range: Spacelogic * Product Series: M900 * Actuator Use: Globe Valves
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.