Shop SCHNEIDER ELECTRIC
Create Account
VB-7000-MODULATING WITH FEEDBA
- Mfr # MGF350V-24MP
- Zoro # G024276808
product price:Â
$
840.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGF350V-24MP
- Zoro #
- G024276808
- UPC #
- -
- Country of Origin
- Sweden
Description
**Actuator: (MGF350V-24MP):** * Actuator Type: Electric * Control Signal: Modulating * Control Signal Range: 0 to 10 VDC, 2 to 10 VDC, 4 to 20 mAdc * Loss of Power Type: Non-Spring Return * Power Input Voltage: 24 VAC, 20 to 24 VDC * Force: 67 lbf * Mechanical Movement: Linear * Additional Features: Feedback and LED Status Indicator * Protection Rating: NEMA 2 * Product Line: Schneider Electric * Product Range: SmartX Actuator * Product Series: MGF350V * Actuator Use: Globe Valves **Product Alert: Field selectable. The 2 to 10 VDC output signal range also includes an alarm signal.**
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.