This item is Discontinued.

Schneider Electric AC Drive, 20hp, 230V, Enclosed, w/Bypass SFD21KG3Y

AC Drive, 20hp, 230V, Enclosed, w/Bypass (Discontinued)

  • Mfr # SFD21KG3Y
  • Zoro # G3305425
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFD21KG3Y
Zoro #
G3305425
UPC #
-
Country of Origin
Unknown

Details

Dynamic Braking
Yes
Start/Stop Control
Programmable
Control Type
Keypad
For Use With
3-Phase Inverter Duty Motor
Max. Output Amps
54
Displays
LED
Input Phase AC
3
Output Phase AC
3
Protection
Overvoltage.Undervoltage, Motor Thermal Overload, Drive Thermal Overload, Phase To Phase, Short Circuit, Phase Failure
Key Pad Lockout
Yes
Accepts Input Control Signal
0-10V DC, 4-20mA
Control Method
Sensorless Flux Vector Automatically Calculates Optimum Motor Performance For Low-speed, High-Starting Torque Applications
Digital Readout
RPM
Max. HP
20
Enclosure
NEMA 1
Item
AC Drive

Description

AC Drive, Input Phase AC 3, Output Phase AC 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.