Shop SCHNEIDER ELECTRIC
Create Account
ACT FL SR 24V 133T AP
- Mfr # MF41-7153-502
- Zoro # G024258309
product price:Â
$
718.99
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
- MF41-7153-502
- Zoro #
- G024258309
- UPC #
- 711426483321
- Country of Origin
- United States
Description
**Actuator: (MF41-7153-502):** * Actuator Type: Electric * Control Signal: Floating * Loss of Power Type: Spring Return * Power Input Voltage: 22 to 30 VDC, 24 VAC/VDC * Leads and Connections: 3 ft Appliance * Torque: 133 in-lb * Mechanical Movement: Rotary * Auxiliary Switch: 2 SPDT * Protection Rating: NEMA 1, NEMA 2 * Product Line: Schneider Electric * Product Range: SmartX Actuator * Product Series: Mx4x-7xxx * Actuator Use: Butterfly Valves, Dampers, Globe Valves **Product Alert: Linkage required for Globe Valve Assembly use. NEMA 2 with conduit connector in the down position.**
Restrictions
This item has been restricted from sale in the following states:
CA