Zoro Homepage

Actuator, 120V, Spring Return

  • Mfr # MP-461-112

  • Zoro # G2492677


product price: $1,783.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dampers, Valves or Program Switches in HVAC Systems and Similar Applications
Voltage
120v
Phase
1
Features
Temperature Limits
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-461-112
Zoro #
G2492677
UPC #
-
Country of Origin
Mexico

Details

Item
Actuator,120V, Spring Return
For Use With
Dampers, Valves or Program Switches in HVAC Systems and Similar Applications
Voltage
120v
Phase
1
Features
Temperature Limits
Input Voltage
120V AC

Description

Actuator, Input Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.