Zoro Homepage

Electric Actuator, 24V, Floating, 105 lb-in

  • Mfr # MF51-7103-100

  • Zoro # G2086231


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Globe Valves
For Use With Mfr. Model Number
VF-7313-804-4-11
Includes
Manual Override
Standards
CE, cULus, UL 873, UL Type 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF51-7103-100
Zoro #
G2086231
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 3/4 in
Overall Depth
3 1/2 in
Overall Height
6 3/8 in

Description

Actuator, Valve Application Valve, Signal Type Floating Point, Rated Torque 35 lb-in, Input Voltage 20 to 30V DC, 24V AC, Output Signal 2 to 10V DC, Contact Form SPDT, Electrical Connection Type Hardwired, NEMA Rating 4, IP Rating IP54, Spring Return Spring Return, Shaft Rotation CCW, Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F, Overall Width 6 3/4 in, Application Globe Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.