Zoro Homepage

Actuator, 3" Right Angle, 8 to 13 psig

  • Mfr # M573-5111

  • Zoro # G2085531


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Air Conditioning Systems, Fan Coil Units, Heating and Ventilating Systems, Multi-Zone Systems, Unit Ventilators and Mixing Boxes, Variable Air Volume Terminal Boxes
Type
Pneumatic
Includes
Linkage
Product Type
Actuator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M573-5111
Zoro #
G2085531
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Air Connection Size
1/4 in
Overall Width
3 3/4 in

Details

Fits Brand
Schneider Electric
Application
Air Conditioning Systems, Fan Coil Units, Heating and Ventilating Systems, Multi-Zone Systems, Unit Ventilators and Mixing Boxes, Variable Air Volume Terminal Boxes
Item
Pneumatic Damper Actuator
Type
Pneumatic
Includes
Linkage
Product Type
Actuator
Spring Range Maximum
13 psi
Stroke
3 in
Air Connection Type
Barbed Hose
Operating Temperature - Minimum
-20 Degrees F
Specific Valve Action
Spring Return Down
Spring Range Minimum
8 psi
Actuator Connection
Bracket
Includes Positioner
Positioner Not Included
Operating Temperature - Maximum
180 Degrees F
Manufacturer Series
M573
Diaphragm Material
Neoprene
Mounting Hardware Included
Complete Linkage
For Media
Air

Description

Pneumatic Damper Actuator, Actuator Connection Bracket, Air Connection Size 1/4 in, Air Connection Type Barbed Hose, Application Air Conditioning Systems, Fan Coil Units, Heating and Ventilating Systems, Multi-Zone Systems, Unit Ventilators and Mixing Boxes, Variable Air Volume Terminal Boxes, Diaphragm Material Neoprene, For Media Air, Includes Positioner Positioner Not Included, Manufacturer Series M573, Mounting Hardware Included Complete Linkage, Operating Temperature - Maximum 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.