Adapter, DIN Rail
Mfr # 16-9ADIN-1
Zoro # G0756244
product price: $1.95
/eaKey Features
For Use With
Schneider/Magnecraft W9A Series Power Relays
Accessory Type
DIN Rail Adapter
Overall Depth
0.47 in
Overall Width
2.57 in
Standards
RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-9ADIN-1
Zoro #
G0756244
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
0.47 in
Overall Width
2.57 in
Overall Height
2.75 in
Depth
0.47 in (11.94 mm)
Width
2.57 in (65.28 mm)
Details
Item
DIN Rail Adapter
For Use With
Schneider/Magnecraft W9A Series Power Relays
Accessory Type
DIN Rail Adapter
Standards
RoHS
Compatible with Series
W9A Power Relays
Mounting Support
Direct mounting on DIN rail
Product Range
Legacy
Product Type
DIN rail adaptor
Product Compatibility
relay 9A
Description
DIN Rail Adapter, Accessory Type DIN Rail Adapter, Overall Height 2.75 in, Overall Width 2.57 in, Compatible with Series W9A Power Relays, Overall Depth 0.47 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.