This item is Discontinued.

Schneider Electric Additional pole, 80 A, 690V AC, Gray VLS1P080R2S

Additional pole, 80 A, 690V AC, Gray (Discontinued)

  • Mfr # VLS1P080R2S
  • Zoro # G3203917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VLS1P080R2S
Zoro #
G3203917
UPC #
785901566434
Country of Origin
Italy

Dimensions

Depth
1.73 in
Height
3.94 in
Width
0.91 in

Details

Item
Additional Pole
Description/Special Features
Mercury Free, REACh Free of SVHC, RoHS Exemption Information, Toxic Heavy Metal Free
Voltage
690V AC
For Use With
TeSys VLS Series
Max. Voltage
8 kV
Standards
CSA C22.2 No 4, IEC 60947-3, UL 98
Maximum Voltage
690V AC
Mounting Mechanism
DIN Rail
Color
Gray
Compatible with Manufacturer Model Number
VLS3P080D2
Current Rating
80 A
Product Type
Additional Pole
Compatible Manufacturer Part Number
VLS3P080D2
Mechanical Durability
30000 cycles
Intermittent Duty Class
class 120 - 60 %
Tightening Torque
power circuit 5-6 N.m screw clamp terminals
Ambient Air Temperature For Operation
-25-55°C
Making Capacity
120 A 690 V AC-21A || 240 A 690 V AC-22A || 800 A 690 V AC-23A
Poles Description
1P
Mounting Location
right || left
Rated Conditional Short-Circuit Current
50 kA 400 V 80 A gG
Connections - Terminals
power circuit screw clamp terminals 50-50 mm² solid || power circuit screw clamp terminals 70-70 mm² flexible - without cable end
Product Certifications
cULus || GL
[Ie] Rated Operational Current
100 A Ue: 600 V UL98 || 80 A AC-21A Ue: 400 V || 80 A AC-21A Ue: 500 V || 80 A AC-21A Ue: 690 V || 80 A AC-22A Ue: 400 V || 80 A AC-22A Ue: 500 V || 80 A AC-22A Ue: 690 V || 80 A AC-23A Ue: 400 V || 63 A AC-23A Ue: 500 V || 47 A AC-23A Ue: 690 V
Contact Operation
simultaneous
Mounting Support
DIN rail
Breaking Capacity
120 A 690 V AC-21A) || 240 A 690 V AC-22A) || 640 A 690 V AC-23A)
[Ithe] Conventional Enclosed Thermal Current
80 A
Mechanical Robustness
vibrations 2 to 100 Hz Fc 0.7 g) IEC 60068-2-6 || shocks 11 ms Ea 15 gn) IEC 60068-2-27
Fire Resistance
960°C IEC 60695-2-11
Ip Degree Of Protection
IP20 conforming to IEC 60529
Network Type
AC
Performance Level
high performance
Rated Operational Power In W
45 kW 400 V AC-23A) || 45 kW 500 V AC-23A) || 45 kW 690 V AC-23A)
Contacts Type And Composition
1 NO
Range Compatibility
TeSys (TeSys VARIO LS) VLS3P
Product Or Component Type
additional pole
Electrical Durability
30000 cycles AC-21
Network Frequency
50/60 Hz
[Icw] Rated Short-Time Withstand Current
2500 A 690 V 1 s
[Icm] Rated Short-Circuit Making Capacity
3550 A 690 V
[Ith] Conventional Free Air Thermal Current
80 A 55°C
Suitability For Isolation
yes
[Uimp] Rated Impulse Withstand Voltage
8 kV
[Ue] Rated Operational Voltage
690 V AC 50/60 Hz
Device Short Name
VLS1P
Compatible with Mfr. Model No.
VLS3P080D2
For Use with Mfr Model Number
VLS3P080D2

Description

Additional Pole, Color Gray, Compatible with Grainger Part Number 55WT62, Compatible with Manufacturer Model Number VLS3P080D2, Current Rating 80 A, Depth 1.73 in, For Use With TeSys VLS Series, Height 3.94 in, Maximum Voltage 690V AC, Mounting Mechanism DIN Rail, Product Type Additional Pole, Standards CSA C22.2 No 4, IEC 60947-3, UL 98, Width 0.91 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.