Additional pole, 40 A, 690V AC, Gray

  • Mfr # VLS1P040D1S

  • Zoro # G3203944


product price:  $38.65
/ea

Key Features

Description/Special Features
Mercury Free, REACh Free of SVHC, RoHS Exemption Information, Toxic Heavy Metal Free
Voltage
690V AC
For Use With
TeSys VLS Series
Max. Voltage
8 kV
Standards
CSA C22.2 No 14, IEC 60947-3, UL 508
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VLS1P040D1S
Zoro #
G3203944
UPC #
785901566557
Country of Origin
Italy

Dimensions

Depth
1.72 in
Height
3.07 in
Width
0.47 in

Details

Item
Additional pole
Description/Special Features
Mercury Free, REACh Free of SVHC, RoHS Exemption Information, Toxic Heavy Metal Free
Voltage
690V AC
For Use With
TeSys VLS Series
Max. Voltage
8 kV
Standards
CSA C22.2 No 14, IEC 60947-3, UL 508
Product Type
Additional Pole
Mounting Mechanism
Door
Resistance Properties
Fire-Resistant
Color
Gray
Compatible with Manufacturer Model Number
VLS3P016R1, VLS3P025R1, VLS3P032R1, VLS3P040R1
Maximum Voltage
690V AC
Current Rating
40 A
Compatible Manufacturer Part Number
VLS3P016R1, VLS3P025R1, VLS3P032R1, VLS3P040R1
Compatible Manufacturer Model Number
VLS3P016R1, VLS3P025R1, VLS3P032R1, VLS3P040R1
For Use With Mfr. Model Number
VLS3P016R1, VLS3P025R1, VLS3P032R1, VLS3P040R1
Product Certifications
cULus || GL
Intermittent Duty Class
class 120 - 60 %
[Uimp] Rated Impulse Withstand Voltage
8 kV
Making Capacity
60 A 690 V AC-21A || 120 A 690 V AC-22A || 400 A 690 V AC-23A
Contact Operation
simultaneous
Mounting Location
right || left
Performance Level
high performance
Connections - Terminals
power circuit screw clamp terminals 10-10 mm² solid || power circuit screw clamp terminals 16-16 mm² flexible - without cable end
Electrical Durability
100000 cycles AC-21A
[Ithe] Conventional Enclosed Thermal Current
40 A
[Icm] Rated Short-Circuit Making Capacity
1128 A 690 V
[Icw] Rated Short-Time Withstand Current
800 A 690 V 1 s
Device Short Name
VLS1P
Suitability For Isolation
yes
Mechanical Durability
100000 cycles
[Ue] Rated Operational Voltage
690 V AC 50/60 Hz
Fire Resistance
960°C IEC 60695-2-11
Network Type
AC
Rated Conditional Short-Circuit Current
50 kA 400 V 40 A gG
Tightening Torque
power circuit 1.8-2 N.m screw clamp terminals
Network Frequency
50/60 Hz
Mechanical Robustness
vibrations 2 to 100 Hz Fc 0.7 g) IEC 60068-2-6 || shocks 11 ms Ea 15 gn) IEC 60068-2-27
Contacts Type And Composition
1 NO
[Ie] Rated Operational Current
40 A Ue: 600 V UL 508 || 40 A AC-21A Ue: 400 V || 40 A AC-21A Ue: 500 V || 40 A AC-21A Ue: 690 V || 40 A AC-22A Ue: 400 V || 40 A AC-22A Ue: 500 V || 40 A AC-22A Ue: 690 V || 40 A AC-23A Ue: 400 V || 25 A AC-23A Ue: 500 V || 25 A AC-23A Ue: 690 V
Mounting Support
door
Product Or Component Type
additional pole
[Ith] Conventional Free Air Thermal Current
40 A 55°C
Breaking Capacity
60 A 690 V AC-21A) || 120 A 690 V AC-22A) || 320 A 690 V AC-23A)
Poles Description
1P
Range Compatibility
TeSys (TeSys VARIO LS) VLS3P
Ip Degree Of Protection
IP20 conforming to IEC 60529
Ambient Air Temperature For Operation
-25-55°C
Rated Operational Power In W
18.5 kW 400 V AC-23A) || 18.5 kW 500 V AC-23A) || 22 kW 690 V AC-23A)
Compatible with Manufacturer Model No.
VLS3P016R1, VLS3P025R1, VLS3P032R1, VLS3P040R1
Compatible with Mfr. Model No.
VLS3P016R1, VLS3P025R1, VLS3P032R1, VLS3P040R1
For Use with Mfr Model Number
VLS3P016R1, VLS3P025R1, VLS3P032R1, VLS3P040R1
Compatible Pump Manufacturer Part Number
VLS3P016R1, VLS3P025R1, VLS3P032R1, VLS3P040R1
Compatible Mfr. Model Number
VLS3P016R1, VLS3P025R1, VLS3P032R1, VLS3P040R1

Description

Additional pole, Color Gray, Compatible with Grainger Part Number 615A62, 615A64, 615A66, 615A67, Compatible with Manufacturer Model Number VLS3P016R1, VLS3P025R1, VLS3P032R1, VLS3P040R1, Current Rating 40 A, Depth 1.72 in, For Use With TeSys VLS Series, Height 3.07 in, Maximum Voltage 690V AC, Mounting Mechanism Door, Product Type Additional Pole, Resistance Properties Fire-Resistant, Standards CSA C22.2 No 14, IEC 60947-3, UL 508, Width 0.47 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.