Zoro Homepage

AdjCurrntSensrRely, 8A, 24-240VAC/DC, 12Pin

  • Mfr # RM22JA21MR

  • Zoro # G3203305


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Input or Control Voltage
24 to 240V AC/DC
AC Contact Rating - Relay
8A @ 24/240V
Mounting - Relay
DIN Rail
Trip Delay
0.1 to 10 sec
Input Voltage
24 to 240V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM22JA21MR
Zoro #
G3203305
UPC #
785901483793
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
3.13 in
Width
22.5 mm
Body Width - Relay
0.89 in
Body Depth - Relay
3.54 in
Body Height - Relay
3.13 in
Body Depth
3.13 in
Overall Depth
3.13 in
Body Height
3.54 in
Body Width
0.89 in

Description

Adjustable Current Sensing Relay, Contact Rating (AC) 8 A @ 24/240V, Current Rating 8 A, Input Voltage 24 to 240V AC/DC, Monitored Parameters Overcurrent, Mounting Style DIN Rail, Number of Pins 12, Electrical Connection Terminal Strip, Status Indicator LED, Body Depth 3.13 in, Body Height 3.54 in, Body Width 0.89 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.