Zoro Homepage

Advcntrlunitcl203Ph 312A 24Vdc

  • Mfr # LUCD12BL

  • Zoro # G0561830


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V DC
Standards
EN 60947-6-2; IEC 60947-6-2; UL 60947-4-1, with phase barrier; CSA C22.2 No 60947-4-1, with phase barrier; CE; CCC; EAC; ASEFA; ATEX; Marine
Features
Protection against phase failure and phase imbalance; Manual reset; Protection against overload and short-circuit; Earth fault protection; Free of Halogen, Mercury & Pvc; Resistance to Fire, Electrostatic Discharge, Fast Transients, Radiated Fields, Shock & Vibration
Operating Voltage
690V AC
Fire Resistance
1760°F (960°C) parts supporting live components IEC 60695-2-12; 1202°F (650°C) IEC 60695-2-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUCD12BL
Zoro #
G0561830
UPC #
785901269601
Country of Origin
France

Dimensions

Overall Height
66 mm
Overall Depth
60 mm
Overall Width
45 mm

Details

Item
Advanced Control Unit
Coil Voltage
24V DC
Standards
EN 60947-6-2; IEC 60947-6-2; UL 60947-4-1, with phase barrier; CSA C22.2 No 60947-4-1, with phase barrier; CE; CCC; EAC; ASEFA; ATEX; Marine
Features
Protection against phase failure and phase imbalance; Manual reset; Protection against overload and short-circuit; Earth fault protection; Free of Halogen, Mercury & Pvc; Resistance to Fire, Electrostatic Discharge, Fast Transients, Radiated Fields, Shock & Vibration
Operating Voltage
690V AC
Fire Resistance
1760°F (960°C) parts supporting live components IEC 60695-2-12; 1202°F (650°C) IEC 60695-2-12
Compatibility Code
LUCD
Fixing Mode
Plug-in front face)
Product Name
TeSys Ultra
Ambient Air Temperature For Storage
-40 to 185°F (-40 to 85°C)
Operating Time
35 ms opening with LUB12 control circuit; 35 ms opening with LUB32 control circuit; 35 ms opening with LUB38 control circuit; 70 ms closing with LUB12 control circuit; 70 ms closing with LUB32 control circuit; 70 ms closing with LUB38 control circuit
Typical Current Consumption
130 mA 24 V DC I maximum while closing with LUB12; 220 mA 24 V DC I maximum while closing with LUB32; 220 mA 24 V DC I maximum while closing with LUB38; 60 mA 24 V DC I rms sealed with LUB12; 80 mA 24 V DC I rms sealed with LUB32; 80 mA 24 V DC I rms sealed with LUB38
Protective Treatment
TH IEC 60068
Main Function Available
Protection against phase failure and phase imbalance; Manual reset; Protection against overload and short-circuit; Earth fault protection
IP Degree Of Protection
IP20 front panel and wired terminals IEC 60947-1; IP20 other faces IEC 60947-1; IP40 front panel outside connection zone IEC 60947-1
Motor Power KW
5.5 kW 400 to 440 V AC 50/60 Hz; 5.5 kW 500 V AC 50/60 Hz; 9 kW 690 V AC 50/60 Hz
Immunity To Radioelectric Fields
10 V IEC 61000-4-6
Tripping Threshold
14.2 x Ir +/- 20%
Rated Impulse Withstand Voltage
6 kV IEC 60947-6-2
Utilisation Category
AC-44; AC-41; AC-43
Shock Resistance
10 gn power poles open IEC 60068-2-27; 15 gn power poles closed IEC 60068-2-27
Heat Dissipation
2 W control circuit with LUB12; 3 W control circuit with LUB32; 3 W control circuit with LUB38
Immunity To Voltage Dips
70% / 500 ms IEC 61000-4-11
Resistance To Electrostatic Discharge
8 kV 3 in open air IEC 61000-4-2; 8 kV 4 on contact IEC 61000-4-2
Control Circuit Voltage
24 V DC
Phase Failure Sensitivity
Yes
Rated Insulation Voltage
690 V IEC 60947-6-2; 600 V UL 60947-4-1; 600 V CSA C22.2 No 60947-4-1
Immunity To Microbreaks
3 ms
Resistance To Fast Transients
2 kV 3 serial link IEC 61000-4-4; 4 kV 4 all circuits except for serial link IEC 61000-4-4
Control Circuit Voltage Limits
20 to 27 V DC 24 V in operation; 14.5 V DC 24 V drop-out
Thermal Overload Class
Class 20 40 to 60 Hz -13 to 158°F (-25 to 70°C) IEC 60947-6-2; Class 20 40 to 60 Hz -13 to 158°F (-25 to 70°C) UL 508
Safe Separation Of Circuit
400 V SELV between the control and auxiliary circuits IEC 60947-1; 400 V SELV between the control or auxiliary circuit and the main circuit IEC 60947-1
Resistance To Radiated Fields
9.14 V/m (10 V/m) 3 IEC 61000-4-3
Vibration Resistance
2 gn 5 to 300 Hz power poles open IEC 60068-2-6; 4 gn 5 to 300 Hz power poles closed IEC 60068-2-6
Operating Altitude
6561.68 ft (2000 m)
Compatible Manufacturer Model Number
LUB12; LUB32; LUB38; LUB120; LUB320; LUB380; LU2B12BL; LU2B32BL; LU2B38BL
Frequency
40 to 60 Hz
Minimum Operating Temperature
-13 Degrees F
Maximum Overload Relay Current Setting
12A
Phase
Three
Maximum Operating Temperature
158 Degrees F
Reset Type
Manual

Description

Advcntrlunitcl203Ph 312A 24Vdc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.