EN 60947-6-2; IEC 60947-6-2; UL 60947-4-1, with phase barrier; CSA C22.2 No 60947-4-1, with phase barrier; CE; CCC; EAC; ASEFA; ATEX; Marine
Hz
40 to 60 Hz
Features
Protection against overload and short-circuit; Manual reset; Protection against phase failure and phase imbalance; Earth fault protection; Free of Halogen, Mercury & Pvc; Resistance to Fire, Electrostatic Discharge, Fast Transients, Radiated Fields; Shock & Vibration
EN 60947-6-2; IEC 60947-6-2; UL 60947-4-1, with phase barrier; CSA C22.2 No 60947-4-1, with phase barrier; CE; CCC; EAC; ASEFA; ATEX; Marine
Hz
40 to 60 Hz
Features
Protection against overload and short-circuit; Manual reset; Protection against phase failure and phase imbalance; Earth fault protection; Free of Halogen, Mercury & Pvc; Resistance to Fire, Electrostatic Discharge, Fast Transients, Radiated Fields; Shock & Vibration
Coil Volts
110 to 240V AC; 110 to 220V DC
Overload Relay Amp Setting
8 to 32 A
Operating Voltage
690V AC
Product Name
TeSys Ultra
Rated Impulse Withstand Voltage
6 kV IEC 60947-6-2
Main Function Available
Protection against overload and short-circuit; Manual reset; Protection against phase failure and phase imbalance; Earth fault protection
Resistance To Radiated Fields
9.14 V/m (10 V/m) 3 IEC 61000-4-3
Immunity To Microbreaks
3 ms
Vibration Resistance
2 gn 5 to 300 Hz power poles open IEC 60068-2-6; 4 gn 5 to 300 Hz power poles closed IEC 60068-2-6
Phase Failure Sensitivity
Yes
Control Circuit Voltage Limits
88 to 264 V AC 110 to 240 V in operation; 88 to 242 V DC 110 to 220 V in operation; 55 V AC 110 to 240 V drop-out; 55 V DC 110 to 220 V drop-out
Shock Resistance
10 gn power poles open IEC 60068-2-27; 15 gn power poles closed IEC 60068-2-27
Immunity To Voltage Dips
70% / 500 ms IEC 61000-4-11
Product Or Component Type
Advanced control unit
Tripping Threshold
14.2 x Ir +/- 20%
Utilisation Category
AC-44; AC-41; AC-43
Safe Separation Of Circuit
400 V SELV between the control and auxiliary circuits IEC 60947-1; 400 V SELV between the control or auxiliary circuit and the main circuit IEC 60947-1
Reset
Manual reset
Product Compatibility
Power base LUB32; Power base LUB38; Power base LUB320; Power base LUB380; Reversing contactor breaker LU2B32FU; Reversing contactor breaker LU2B38FU
Rated Operational Voltage
690 V AC
Fire Resistance
1760°F (960°C) parts supporting live components IEC 60695-2-12; 1202°F (650°C) IEC 60695-2-12
Non-Dissipating Shock Wave
1 kV serial mode IEC 60947-6-2; 2 kV common mode IEC 60947-6-2
Ambient Air Temperature For Operation
-13 to 158°F (-25 to 70°C)
Thermal Overload Class
Class 20 40 to 60 Hz -13 to 158°F (-25 to 70°C) IEC 60947-6-2; Class 20 40 to 60 Hz -13 to 158°F (-25 to 70°C) UL 508
Motor Power KW
15 kW 400 to 440 V AC 50/60 Hz; 15 kW 500 V AC 50/60 Hz; 18.5 kW 690 V AC 50/60 Hz
Rated Insulation Voltage
690 V IEC 60947-6-2; 600 V UL 60947-4-1; 600 V CSA C22.2 No 60947-4-1
Protective Treatment
TH IEC 60068
Resistance To Electrostatic Discharge
8 kV 3 in open air IEC 61000-4-2; 8 kV 4 on contact IEC 61000-4-2
Operating Altitude
6561.68 ft (2000 m)
Control Circuit Voltage
110 to 240 V AC; 110 to 220 V DC
Load Type
3-phase motor self-cooled
Ambient Air Temperature For Storage
-40 to 185°F (-40 to 85°C)
Fixing Mode
Plug-in front face)
Heat Dissipation
3 W control circuit with LUB32; 3 W control circuit with LUB38
Device Application
Motor control; Motor protection
Immunity To Radioelectric Fields
10 V IEC 61000-4-6
Product Certifications
CE; UL; CSA; CCC; EAC; ASEFA; ATEX; Marine
Typical Current Consumption
280 mA 110 to 240 V AC I maximum while closing with LUB32; 280 mA 110 to 240 V AC I maximum while closing with LUB38; 280 mA 110 to 220 V DC I maximum while closing with LUB32; 280 mA 110 to 220 V DC I maximum while closing with LUB38; 25 mA 110 to 240 V AC I rms sealed with LUB32; 25 mA 110 to 240 V AC I rms sealed with LUB38; 25 mA 110 to 220 V DC I rms sealed with LUB32; 25 mA 110 to 220 V DC I rms sealed with LUB38
Resistance To Fast Transients
2 kV 3 serial link IEC 61000-4-4; 4 kV 4 all circuits except for serial link IEC 61000-4-4
Operating Time
35 ms opening with LUB32 control circuit; 35 ms opening with LUB38 control circuit; 50 ms closing with LUB32 control circuit; 50 ms closing with LUB38 control circuit
Compatibility Code
LUCD
IP Degree Of Protection
IP20 front panel and wired terminals IEC 60947-1; IP20 other faces IEC 60947-1; IP40 front panel outside connection zone IEC 60947-1
Product Specific Application
Basic protection and advanced functions, communication