Analog isolated low level input module, Modicon X80, 4 inputs, 40mV positive or negative

  • Mfr # BMXART0414

  • Zoro # G800422665


product price:  $808.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Width
4.4"
Standards
EN 61131-2 || EN 61000-6-4 || EN 61000-6-2 || EN 61010-2-201
Height
2.1"
Length
4.7"
Shock Resistance
30 gn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMXART0414
Zoro #
G800422665
UPC #
-
Country of Origin
France

Dimensions

Width
4.4"
Height
2.1"
Length
4.7"

Details

Item
Analog input module X80 - 4 inputs - tem
Standards
EN 61131-2 || EN 61000-6-4 || EN 61000-6-2 || EN 61010-2-201
Shock Resistance
30 gn
Measurement Error
+/- 0.7 °C Ni 1000 25 °C || +/- 1.3 °C Ni 1000 0 to 60 °C || +/- 2 °C Pt 100 0 to 60 °C || +/- 2 °C Pt 1000 0 to 60 °C || +/- 2.1 °C Ni 100 25 °C || +/- 2.1 °C Pt 100 25 °C || +/- 2.1 °C Pt 1000 25 °C || +/- 2.7 °C thermocouple U 25 °C || +/- 2.8 °C thermocouple J 25 °C || +/- 3 °C Ni 100 0 to 60 °C || +/- 3 °C thermocouple L 25 °C || +/- 3.2 °C thermocouple R 25 °C || +/- 3.2 °C thermocouple S 25 °C || +/- 3.5 °C thermocouple B 25 °C || +/- 3.7 °C thermocouple E 25 °C || +/- 3.7 °C thermocouple K 25 °C || +/- 3.7 °C thermocouple N 25 °C || +/- 3.7 °C thermocouple T 25 °C || +/- 4 °C Cu 10 0 to 60 °C || +/- 4 °C Cu 10 25 °C || +/- 4.5 °C thermocouple J 0 to 60 °C || +/- 4.5 °C thermocouple L 0 to 60 °C || +/- 4.5 °C thermocouple R 0 to 60 °C || +/- 4.5 °C thermocouple S 0 to 60 °C || +/- 4.5 °C thermocouple U 0 to 60 °C || +/- 5 °C thermocouple B 0 to 60 °C || +/- 5 °C thermocouple E 0 to 60 °C || +/- 5 °C thermocouple K 0 to 60 °C || +/- 5 °C thermocouple N 0 to 60 °C || +/- 5 °C thermocouple T 0 to 60 °C || <= 0.15 % of full scale +/- 1.28 V 0 to 60 °C || <= 0.15 % of full scale +/- 160 mV 0 to 60 °C || <= 0.15 % of full scale +/- 320 mV 0 to 60 °C || <= 0.15 % of full scale +/- 40 mV 0 to 60 °C || <= 0.15 % of full scale +/- 640 mV 0 to 60 °C || <= 0.15 % of full scale +/- 80 mV 0 to 60 °C || <= 0.2 % of full scale 400 Ohm 0 to 60 °C || <= 0.2 % of full scale 4000 Ohm 0 to 60 °C || 0.05 % of full scale +/- 1.28 V 25 °C || 0.05 % of full scale +/- 160 mV 25 °C || 0.05 % of full scale +/- 320 mV 25 °C || 0.05 % of full scale +/- 40 mV 25 °C || 0.05 % of full scale +/- 640 mV 25 °C || 0.05 % of full scale +/- 80 mV 25 °C || 0.12 % of full scale 400 Ohm 25 °C || 0.12 % of full scale 4000 Ohm 25 °C
Detection Type
open circuit Cu 10 || open circuit Ni 100 || open circuit Ni 1000 || open circuit Pt 100 || open circuit Pt 1000 || open circuit thermocouple B || open circuit thermocouple E || open circuit thermocouple J || open circuit thermocouple K || open circuit thermocouple L || open circuit thermocouple N || open circuit thermocouple R || open circuit thermocouple S || open circuit thermocouple T || open circuit thermocouple U
Nominal Read Cycle Time
400 ms with temperature probe || 200 ms with thermocouple
Analogue Input Resolution
15 bits + sign
Ambient Air Temperature For Operation
0-60 °C
Maximum Wiring Resistance
20 Ohm 2 wires Cu 10 || 20 Ohm 2 wires Ni 100 || 20 Ohm 2 wires Pt 100 || 20 Ohm 3 wires Cu 10 || 20 Ohm 3 wires Ni 100 || 20 Ohm 3 wires Pt 100 || 200 Ohm 2 wires Ni 1000 || 200 Ohm 2 wires Pt 1000 || 200 Ohm 3 wires Ni 1000 || 200 Ohm 3 wires Pt 1000 || 50 Ohm 4 wires Cu 10 || 50 Ohm 4 wires Ni 100 || 50 Ohm 4 wires Pt 100 || 500 Ohm 4 wires Ni 1000 || 500 Ohm 4 wires Pt 1000
Product Certifications
EAC || RCM || UL || Merchant Navy || CSA || CE
Isolation Voltage
1400 V DC between channels and bus || 750 V DC between channels || 750 V DC between channels and ground
Maximum Conversion Value
+/- 100 % 400 Ohm || +/- 100 % 4000 Ohm || +/- 102.5 % +/- 1.28 V || +/- 102.5 % +/- 160 mV || +/- 102.5 % +/- 320 mV || +/- 102.5 % +/- 40 mV || +/- 102.5 % +/- 640 mV || +/- 102.5 % +/- 80 mV
Vibration Resistance
3 gn
Ip Degree Of Protection
IP20
Operating Altitude
0 to 6561.68 ft (0 to 2000 m) || 2000 to 5000 m with derating factor
Temperature Drift
25 ppm/°C 400 Ohm || 25 ppm/°C 4000 Ohm || 25 ppm/°C Ni 1000 || 25 ppm/°C thermocouple B || 25 ppm/°C thermocouple E || 25 ppm/°C thermocouple J || 25 ppm/°C thermocouple K || 25 ppm/°C thermocouple L || 25 ppm/°C thermocouple N || 25 ppm/°C thermocouple R || 25 ppm/°C thermocouple S || 25 ppm/°C thermocouple T || 25 ppm/°C thermocouple U || 30 ppm/°C +/- 1.28 V || 30 ppm/°C +/- 160 mV || 30 ppm/°C +/- 320 mV || 30 ppm/°C +/- 40 mV || 30 ppm/°C +/- 640 mV || 30 ppm/°C +/- 80 mV || 30 ppm/°C Cu 10 || 30 ppm/°C Ni 100 || 30 ppm/°C Pt 100 || 30 ppm/°C Pt 1000
Analogue Input Type
voltage +/- 1.28 V || voltage +/- 160 mV || voltage +/- 320 mV || voltage +/- 40 mV || voltage +/- 640 mV || voltage +/- 80 mV || resistor 400 Ohm 2 wires || resistor 400 Ohm 3 wires || resistor 400 Ohm 4 wires || resistor 4000 Ohm 2 wires || resistor 4000 Ohm 3 wires || resistor 4000 Ohm 4 wires || temperature probe -100 to +260 °C Cu 10 || temperature probe -100 to +450 °C Pt 100 UL/JIS || temperature probe -100 to +450 °C Pt 1000 UL/JIS || temperature probe -200 to +850 °C Pt 100 IEC || temperature probe -200 to +850 °C Pt 1000 IEC || temperature probe -60 to +180 °C Ni 100 || temperature probe -60 to +180 °C Ni 1000 || thermocouple +130 to +1820 °C thermocouple B || thermocouple +270 to +1300 °C thermocouple N || thermocouple -200 to +600 °C thermocouple U || thermocouple -200 to +760 °C thermocouple J || thermocouple -200 to +900 °C thermocouple L || thermocouple -270 to +1000 °C thermocouple E || thermocouple -270 to +1370 °C thermocouple K || thermocouple -270 to +400 °C thermocouple T || thermocouple -50 to +1769 °C thermocouple R || thermocouple -50 to +1769 °C thermocouple S
Analog/Digital Conversion
sigma delta 16 bits
Cold Junction Compensation
external by Pt100 probe
Electrical Connection
40 ways 1 connector
Relative Humidity
5-95 % 55-55 °C without condensation
Input Output Isolation
isolated
Mtbf Reliability
1400000 H
Permitted Overload On Inputs
+/- 7.5 V +/- 1.28 V || +/- 7.5 V +/- 160 mV || +/- 7.5 V +/- 320 mV || +/- 7.5 V +/- 40 mV || +/- 7.5 V +/- 640 mV || +/- 7.5 V +/- 80 mV
Current Consumption
150 mA 3.3 V DC || 40 mA 24 V DC
Recalibration
internal
Differential Mode Rejection
60 dB 50/60 Hz
Product Or Component Type
analog input module
Input Level
low level
Analogue Input Number
4
Measurement Resolution
0.1 °C Cu 10 || 0.1 °C Ni 100 || 0.1 °C Ni 1000 || 0.1 °C Pt 100 || 0.1 °C Pt 1000 || 0.1 °C thermocouple B || 0.1 °C thermocouple E || 0.1 °C thermocouple J || 0.1 °C thermocouple K || 0.1 °C thermocouple L || 0.1 °C thermocouple N || 0.1 °C thermocouple R || 0.1 °C thermocouple S || 0.1 °C thermocouple T || 0.1 °C thermocouple U || 1280/2exp14 mV +/- 1.28 V || 160/2exp14 mV +/- 160 mV || 320/2exp14 mV +/- 320 mV || 40/2exp14 mV +/- 40 mV || 12.5 mOhm 400 Ohm || 125 mOhm 4000 Ohm || 640/2exp14 mV +/- 640 mV || 80/2exp14 mV +/- 80 mV
Ambient Air Temperature For Storage
-40-85 °C
Status Led
1 LED (Green) RUN || 1 LED per channel (Green) channel diagnostic || 1 LED (Red) ERR || 1 LED (Red) I/O
Common Mode Rejection
120 dB 50/60 Hz
Type of Filter
first order digital filtering
Range of Product
Modicon X80

Description

This analog input module is part of the Modicon X80 modules. It has 4 isolated low level inputs (15 bits + sign). It offers, voltage, thermocouple, temperature probe or resistor inputs depending on configuration choice. It occupies a single slot on the rack and it has a case which provides IP 20 protection of the electronics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.