Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antimicrobial Flush mounted push button head, Harmony XB5, plastic, blue, 30mm, spring return, unmarked

  • Mfr # ZB5FA6

  • Zoro # G4609769


product price: $12.79
/ea

Key Features

Push Button Style
Flush
Operator Illumination
Non-Illuminated
Head Color
Blue
Head Material
Plastic
Standards
EN/IEC 60947-5-1 || EN/IEC 60947-5-4 || JIS C8201-5-1 || EN/IEC 60947-1 || CSA C22.2 No 14 || UL 508 || JIS C8201-1 || ISO 21702 || ISO 22196:2011
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FA6
Zoro #
G4609769
UPC #
-
Country of Origin
France

Dimensions

Mounting Diameter
30.5 mm
Cad Overall Depth
30 mm
Cad Overall Width
37 mm
Cad Overall Height
37 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Operator Illumination
Non-Illuminated
Head Color
Blue
Head Material
Plastic
Standards
EN/IEC 60947-5-1 || EN/IEC 60947-5-4 || JIS C8201-5-1 || EN/IEC 60947-1 || CSA C22.2 No 14 || UL 508 || JIS C8201-1 || ISO 21702 || ISO 22196:2011
Bezel Material
dark grey plastic
Ambient Air Temperature For Storage
-40-70°C
Product Compatibility
ZBYF to || ZBZF32 || ZBZF33 || ZB5AZ
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting
Product Or Component Type
head for non-illuminated push-button
Head Type
built-in-flush
Shape Of Signaling Unit Head
round
Protective Treatment
TH
Overvoltage Category
class II IEC 60536
Device Presentation
basic element
Product Certifications
LROS (Lloyds register of shipping) || CSA || GL || UL Listed || DNV || BV
Device Short Name
ZB5
Ik Degree Of Protection
IK03 IEC 50102
Type Of Operator
spring return
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Ambient Air Temperature For Operation
-40-70°C
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Operator Profile
blue flush, unmarked
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Mechanical Durability
10000000 cycles
Range of Product
Harmony XB5

Description

Flush mounted push button head,plastic,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.