Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antimicrobial Flush mounted push button head, Harmony XB5, plastic, grey, 30mm, spring return, unmarked

  • Mfr # ZB5FA8

  • Zoro # G4609610


product price: $12.65
/ea

Key Features

Push Button Style
Flush
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Gray
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FA8
Zoro #
G4609610
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30.5 mm
Height
37 mm
Width
37 mm
Mounting Diameter
30.5 mm
Cad Overall Width
37 mm
Cad Overall Depth
30 mm
Cad Overall Height
37 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Operator Illumination
Non-Illuminated
Head Color
Gray
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No 14, UL 508, EN/IEC 60947-5-1, JIS C8201-5-1, EN/IEC 60947-1, EN/IEC 60947-5-4, JIS C8201-1, ISO 21702, ISO 22196:2011
Type of Operator
spring return
Bezel Material
dark grey plastic
Product or Component Type
head for non-illuminated push-button
Ip Degree of Protection
IP66 IEC 60529, IP67 IEC 60529, IP69 IEC 60529, IP69K ISO 20653, Type 13 UL 50 E, Type 12 UL 50 E, Type 4 UL 50 E, Type 4X UL 50 E
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Mechanical Durability
10000000 cycles
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27, 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Range of Product
Harmony XB5
Protective Treatment
TH
Ambient Air Temperature For Storage
-40-70°C
Electrical Composition Code
C1 9 single front mounting, C2 9 single and double front mounting, C11 3 single front mounting, C15 1 single front mounting, SF1 3 single front mounting
Product Compatibility
ZBYF..., ZBZF32, ZBZF33, ZB5AZ
Ik Degree of Protection
IK03 conforming to IEC 50102
Head Type
built-in-flush
Operator Profile
grey flush, unmarked
Device Short Name
ZB5
Ambient Air Temperature For Operation
-40-70°C
Overvoltage Category
class II IEC 60536
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6, 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Shape of Signaling Unit Head
round
Type Of Operator
spring return
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Ik Degree Of Protection
IK03 IEC 50102
Product Certifications
CSA || LROS (Lloyds register of shipping) || GL || DNV || UL Listed || BV
Product Or Component Type
head for non-illuminated push-button
Shape Of Signaling Unit Head
round

Description

Flush mounted grey flush caps pushbutton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.