Cable for Modbus serial link, Altistart 48, 1 x RJ45 and free wires at other end, cable 3m
Mfr # VW3A8306D30
Zoro # G0862955
product price: $50.69
/eaKey Features
Electrical Connection
1 male connector RJ45 || free end
Accessory / Separate Part Category
connection accessories
Accessory / Separate Part Designation
cable for Modbus serial link
Cable Length
3 m
Accessory / Separate Part Type
connecting cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VW3A8306D30
Zoro #
G0862955
UPC #
785901624196
Country of Origin
China
Dimensions
Cable Length
3 m
Details
Item
Ats48 Cable Tsx Sca50
Electrical Connection
1 male connector RJ45 || free end
Accessory / Separate Part Category
connection accessories
Accessory / Separate Part Designation
cable for Modbus serial link
Accessory / Separate Part Type
connecting cable
Range Compatibility
TeSys U || Harmony XBT || Twido || Advantys OTB || Lexium SD3 || Altistart || Altivar
Accessory / Separate Part Destination
Ethernet network || XBTGT terminal || Modbus bus serial line || soft stop unit || Twido PC programming terminal
Cable Type
Ats48 Cable Tsx Sca50
Description
Ats48 Cable Tsx Sca50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.