Shop All DC Speed Controls
Schneider Electric
Braking resistor, Altivar, 100Ohm, 28W, IP00
Mfr # VW3A7723
Zoro # G0782796
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Schneider Electric
- MFR # VW3A7723
- Zoro # G0782796
- UPC # 785901732624
- Country of Origin France
- Category DC Speed Controls
Details
Description
This braking resistoris an option for variable speed drives of Altivar ranges. It has an Ohmic value of 100Ohms at 20°C and its protection index is IP00. It is compatible with Altivar 12, Altivar 312, Altivar 312 solar, easy Altivar 310 and easy Altivar 310L ranges. It is compatible with Altivar 312, Altivar 320 and Altivar easy 310. the power available is 28W at 50°c and 32W at 40°c. It weighs 0.605kg and its dimensions are, 60mm wide, 170mm high, 30mm deep.
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
- ALL BALLS All Balls Differential Seal Kit 25-2065-5 (25-2065-5)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 1/2, PK3 (EF060808)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (AK2858)
- DODGE 17Q50H56 Tigear-2 Reducer, w/Quill Input, Shaft Position Hollow (17Q50H56)
- DART CONTROLS DC SpdCtrl, 12/24/36/48VDC, 10A, NEMA 4X/12 (65E10E)
- DART CONTROLS DC Speed Control, 90VDC, 10A, NEMA 4/12 (530BRE-36MA)
- DART CONTROLS DC Speed Control, 90/180VDC, 2A, NEMA 1/4 (15DV1A)
- DART CONTROLS Hall Effect Pick-Up 2 Pulses/ Revolution (PU-4E)
- DART CONTROLS Potentiometer, 0 up to 24VDC Output, 4X (DP4)
- DART CONTROLS DC Speed Control, 0-12VDC, 40A, NEMA 4X (65E40-12)
- DAYTON DC Speed Control, 90/180VDC, NEMA 4/12 (5X485)
- Schneider Electric DC Motors