Shop SCHNEIDER ELECTRIC

ATV930, Black/Green

  • Mfr # ATV930D37N4US
  • Zoro # G422732050

product price: 
$
10,006.99
/ea
Free Shipping & Returns

Key Features

Application
Industrial
Output Horsepower
50 hp
Adjustable Acceleration Time
0.01 to 9999 sec
Dynamic Braking
No
Series
Altivar Process ATV900
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV930D37N4US
Zoro #
G422732050
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
226 mm
Overall Depth
271 mm
Overall Height
673 mm

Details

Application
Industrial
Output Horsepower
50 hp
Adjustable Acceleration Time
0.01 to 9999 sec
Dynamic Braking
No
Series
Altivar Process ATV900
Output Power - Kilowatt - Maximum
30 kW, 37 kW
Color
Black/Green
Style
Chassis
Number of Outputs - Analog
2
Control Type
PLC
Number of Inputs - Digital
10
Includes Communication Port
Yes
Input Voltage
380-480V AC
Includes Ethernet Port
Yes
Start/Stop Control
Programmable
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Line Contactor Design
With Line Contactor
Standards
CE, CSA, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, TUV, UL, UL 508C
Output Current - Maximum
74.5 A
Number of Outputs - Relay
3
Input Type
Analog, Digital
Product Type
Variable Frequency Drive
Accepts External Control Inputs
Yes
Output Frequency - Maximum
599 Hz
Number of Outputs - Digital
2
Number of Inputs - Analog
3
Bypass Design
No Bypass
Input Frequency
60/50 Hz
Includes Brake Chopper
Yes
Item
ATV930
Output Type
Analog, Digital, Relay
IP Rating
IP21
Torque Application
Constant Torque, Variable Torque
Input Phase
Three
Adjustable Deceleration Time
0.01 to 9999 sec
Output Phase
Three
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Output Voltage
480V AC
Includes EMI Filter
Yes
Wire Color
Black/Green
Container Type
Chassis

Description

ATV930, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.