Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black/Green

  • Mfr # ATV630U55N4US
  • Zoro # G922730594

product price: 
$
2,890.99
/ea
Free Shipping & Returns

Key Features

Overall Width
144 mm
Input Type
Analog, Digital
Output Phase
Three
Includes Communication Port
Yes
Output Horsepower
5 hp, 7 1/2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630U55N4US
Zoro #
G922730594
UPC #
-
Country of Origin
United States
Input Type
Analog, Digital
Output Phase
Three
Includes Communication Port
Yes
Output Horsepower
5 hp, 7 1/2 hp
Style
Chassis
Number of Outputs - Digital
0
Product Type
Variable Frequency Drive
Output Type
Analog, Digital, Relay
Application
Process and Utilities
Adjustable Acceleration Time
0.01 to 9999 sec
Start/Stop Control
Programmable
Input Phase
Three
Number of Outputs - Analog
2
Color
Black/Green
Number of Inputs - Digital
8
Output Voltage
380-480V AC
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Adjustable Deceleration Time
0.01 to 9999 sec
Output Power - Kilowatt - Maximum
4 kW, 5.5 kW
Includes Brake Chopper
No
Torque Application
Constant Torque, Variable Torque
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Output Frequency - Maximum
500 Hz
Input Voltage
380-480V AC
Includes Ethernet Port
Yes
Dynamic Braking
No
Number of Outputs - Relay
3
Line Contactor Design
With Line Contactor
IP Rating
IP21
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Item
Variable Speed Drive
Number of Inputs - Analog
3
Input Frequency
60/50 Hz
Accepts External Control Inputs
Yes
Output Frequency - Minimum
0.1 Hz
Bypass Design
No Bypass
Output Current - Maximum
12.7 A
Series
Altivar Process ATV600
Control Type
PLC
Includes EMI Filter
Yes
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Width
144 mm
Overall Depth
203 mm
Overall Height
350 mm

Description

Variable Speed Drive, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 380-480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.