Shop SCHNEIDER ELECTRIC

ATV930, Black/Green

  • Mfr # ATV930U22N4US
  • Zoro # G622731327

product price: 
$
2,367.99
/ea
Free Shipping & Returns

Key Features

Input Frequency
60/50 Hz
Control Type
PLC
Includes Brake Chopper
Yes
Number of Outputs - Analog
2
Start/Stop Control
Programmable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV930U22N4US
Zoro #
G622731327
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
350 mm
Overall Width
144 mm
Overall Depth
206 mm

Details

Input Frequency
60/50 Hz
Control Type
PLC
Includes Brake Chopper
Yes
Number of Outputs - Analog
2
Start/Stop Control
Programmable
Style
Chassis
Line Contactor Design
With Line Contactor
Includes Ethernet Port
Yes
Product Type
Variable Frequency Drive
Accepts External Control Inputs
Yes
Number of Outputs - Digital
2
Color
Black/Green
Torque Application
Constant Torque, Variable Torque
Input Phase
Three
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Output Power - Kilowatt - Maximum
1.5 kW, 2.2 kW
Includes Communication Port
Yes
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Output Voltage
480V AC
Number of Inputs - Analog
3
Adjustable Deceleration Time
0.01 to 9999 sec
Output Frequency - Maximum
599 Hz
Adjustable Acceleration Time
0.01 to 9999 sec
Dynamic Braking
No
Bypass Design
No Bypass
Includes EMI Filter
Yes
Application
Industrial
Number of Inputs - Digital
10
Output Type
Analog, Digital, Relay
IP Rating
IP21
Standards
CE, CSA, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, TUV, UL, UL 508C
Input Voltage
380-480V AC
Output Phase
Three
Series
Altivar Process ATV900
Input Type
Analog, Digital
Item
ATV930
Number of Outputs - Relay
3
Output Horsepower
3 hp
Output Current - Maximum
5.6 A
Wire Color
Black/Green
Container Type
Chassis

Description

ATV930, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.