Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930U40N4ZU
  • Zoro # G913302267

product price: 
$
1,895.99
/ea
Free Shipping & Returns

Key Features

Enclosure
Open
Control Method
Local and Remote
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Dynamic Braking
Yes
Input Frequency
60/50 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV930U40N4ZU
Zoro #
G913302267
UPC #
3606489740221
Country of Origin
United States

Dimensions

Overall Width
5 1/8 in
Overall Depth
7 3/4 in
Overall Height
11 1/4 in

Details

Enclosure
Open
Control Method
Local and Remote
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Dynamic Braking
Yes
Input Frequency
60/50 Hz
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Voltage
480V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Frequency Range
599 Hz
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Item
Variable Frequency Drive
With Line Contactor / No Line Contactor
With Line Contactor
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Phase AC
Three
Control Type
Local and Remote
Start/Stop Control
Programmable
Input Phase AC
Three
With Bypass / No Bypass
No Bypass
Output Voltage
480V AC
Input Voltage Range
380V AC to 480V AC
Number of Inputs
(10) Digital, (3) Analog
Ethernet Port Included
Yes
Series
ATV930
Output Voltage Range
380V AC to 480V AC
Number of Outputs
(2) Analog, (2) Digital
Application
Industrial
Output Type
Analog, Digital
Input Type
Analog, Digital
Brake Chopper Included
Yes
Style
Compact
Torque Application
Constant Torque, Variable Torque
Color
Black/Green
Maximum Output Current
9.3 A
Enclosure Rating
IP00
Maximum Output Power
5 hp
Product Type
Variable Frequency Drive
Output Horsepower
5 hp
Number of Inputs - Analog
3
IP Rating
IP00
Line Contactor Design
With Line Contactor
Number of Outputs - Analog
2
Number of Inputs - Digital
10
Includes Brake Chopper
Yes
Includes Ethernet Port
Yes
Output Frequency - Minimum
599 Hz
Output Phase
Three
Output Frequency - Maximum
599 Hz
Output Current - Maximum
9.3 A
Input Phase
Three
Bypass Design
No Bypass
Number of Outputs - Digital
2
Wire Color
Black/Green
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 5 hp, Maximum Output Current 9.3 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.