
Auxiliary Contact Block, 1NO/1NC, 2.5 A
Mfr # GPEFC11
Zoro # G803536338
product price: $12.65
/eaKey Features
Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
1
Amps
2.5 A
Mounting
Front
For Use With
Contactor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPEFC11
Zoro #
G803536338
UPC #
-
Country of Origin
Czechia
Dimensions
Height
11 mm
Depth
29 mm
Width
45 mm
Details
Item
Auxiliary Contact Block
Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
1
Amps
2.5 A
Mounting
Front
For Use With
Contactor
Number of Contacts
2
Max. Contact Blocks (No.)
2
VA Rating
120 VA at 110/120V AC, 120 VA at 230/240V AC, 48 VA at 24V AC, 60 VA at 48V AC
Features
Mercury Free, Toxic Heavy Metal Free
Voltage
240 V AC/60 V DC
Terminal Connection Type
Screw Clamp Terminals
Number of Normally Closed Contacts
1
Current AC
2.5 A
Number of Normally Open Contacts
1
Compatible with Series
Easy TeSys, TeSys
Maximum Voltage Rating
240V AC, 60V DC
Description
Auxiliary Contact Block, Current AC 2.5 A, Number of Contacts 2, Mounting Front, Number of Normally Open Contacts 1, Maximum Voltage Rating 240V AC, 60V DC, Number of Normally Closed Contacts 1, Terminal Connection Type Screw Clamp Terminals, Compatible with Series Easy TeSys, TeSys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.