Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auxiliary Contact Block, Front, 125V AC

  • Mfr # LA1DZ31

  • Zoro # G310070301


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Mounting
Front
Number of Contacts
4
Terminal Connection Type
Screw Clamp Terminals
Number of Normally Open Contacts
3
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA1DZ31
Zoro #
G310070301
UPC #
3389110236521
Country of Origin
France

Details

Item
Auxiliary Contact Block
Mounting
Front
Number of Contacts
4
Terminal Connection Type
Screw Clamp Terminals
Number of Normally Open Contacts
3
Number of Poles
2
IP Rating
IP20
Maximum Voltage Rating
125V AC
Current AC
0.1 A
Number of Normally Closed Contacts
1
Compatible with Series
TeSys Deca

Description

Auxiliary Contact Block, Current AC 0.1 A, Number of Poles 2, Number of Contacts 4, Mounting Front, Number of Normally Open Contacts 3, Maximum Voltage Rating 125V AC, Number of Normally Closed Contacts 1, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, IP Rating IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.