Zoro Homepage

Auxiliary contact block, Side, 500V AC

  • Mfr # LAG8N203P

  • Zoro # G610190594


product price: $33.45
/ea

Key Features

Mounting
Side
Number of Contacts
2
Number of Normally Open Contacts
2
Terminal Connection Type
Screw Clamp Terminals
IP Rating
IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAG8N203P
Zoro #
G610190594
UPC #
3606481047915
Country of Origin
China

Details

Item
Auxiliary contact block
Mounting
Side
Number of Contacts
2
Number of Normally Open Contacts
2
Terminal Connection Type
Screw Clamp Terminals
IP Rating
IP20
Number of Normally Closed Contacts
0
Number of Poles
2
Maximum Voltage Rating
500V AC
Compatible with Series
TeSys Giga
Current AC
10 A

Description

Auxiliary contact block, Current AC 10 A, Number of Poles 2, Number of Contacts 2, Mounting Side, Number of Normally Open Contacts 2, Maximum Voltage Rating 500V AC, Number of Normally Closed Contacts 0, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Giga, IP Rating IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.