Shop SCHNEIDER ELECTRIC
Create Account
BFV 4IN 2W 841CV 2XFL NSR 24V
- Mfr # VFU-6200-E25-L-14
- Zoro # G524262660
product price:Â
$
1,425.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VFU-6200-E25-L-14
- Zoro #
- G524262660
- UPC #
- -
- Country of Origin
- United States
Description
**Valve Assembly:** * Body Size: 4 in * Configuration: 2-Way * Type: Butterfly * Connection: Flanged * Body Style: Lug * Disc Shape: Undercut * Material Disc: Ductile Iron - Nylon 11 Coated * Flow Coefficient: 841 cv * Close-Off Pressure: 50 PSI * Actuator Type: Electric * Control Signal: Floating * Loss of Power Type: Non-Spring Return * Loss of Power Position: Fail in place * Power Input Voltage: 24 VAC/VDC * Leads and Connections: Terminal Block * Torque: 210 in-lb * Mechanical Movement: Rotary * Protection Rating: NEMA 2 **Assembly Components:** * Valve Body: VBU-6200-0-L-14 * Valve Linkage: Included with assembly * Actuator: BRY-NR-2224-521 **Product Alert: Not for use with steam.**
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.