Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bimetallic Overload Relay 575Vac 32A Iec

  • Mfr # LR2D3553

  • Zoro # G0569810


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Maximum Overload Relay Current Setting
32 A
Trip Class
20
Overload Protection Type
Thermal
Standards
EN/IEC 60947-4-1 || EN/IEC 60947-5-1 || UL 60947-4-1 || UL 60947-5-1 || CSA C22.2 No 60947-4-1 || CSA C22.2 No 60947-5-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR2D3553
Zoro #
G0569810
UPC #
785901258360
Country of Origin
France

Dimensions

Height
100 mm
Depth
121 mm
Width
75 mm

Details

Item
Thermal Overload Relay
Auxiliary Contact Form
1NC/1NO
Maximum Overload Relay Current Setting
32 A
Trip Class
20
Overload Protection Type
Thermal
Standards
EN/IEC 60947-4-1 || EN/IEC 60947-5-1 || UL 60947-4-1 || UL 60947-5-1 || CSA C22.2 No 60947-4-1 || CSA C22.2 No 60947-5-1
Product Compatibility
LC1D95 || LC1D80
Ambient Air Temperature For Operation
-20-60°C without derating IEC 60947-4-1
Device Short Name
LR2D
Flame Retardance
V1 conforming to UL 94
Network Type
AC || DC
Tripping Threshold
1.14 +/- 0.06 Ir IEC 60947-4-1
Range
TeSys
Control Type
Red push-button stop || Blue push-button reset
Thermal Overload Class
class 20 IEC 60947-4-1
Product Certifications
IEC || UL || CSA || EAC || DNV-GL || LROS (Lloyds register of shipping) || UKCA
Relay Application
motor protection
Phase Failure Sensitivity
tripping current 130 % of Ir on two phase, the last one at 0
Climatic Withstand
IACS E10
Permissible Current
0.72 A 500 V AC-15 signalling circuit || 0.06 A 440 V DC-13 signalling circuit
Product Or Component Type
differential thermal overload relay
Dielectric Strength
2.2 kV 50 Hz IEC 60947-1
Associated Fuse Rating
4 A gG signalling circuit || 4 A BS signalling circuit
Mechanical Robustness
vibrations6 Gn IEC 60068-2-6 || shocks15 Gn for 11 ms IEC 60068-2-7
Tightening Torque
control circuit 1.7 N.m screw clamp terminals || power circuit 9 N.m screw clamp terminals
Ambient Air Temperature For Storage
-60-70°C
Network Frequency
0 to 400 Hz
Connections - Terminals
power circuit screw clamp terminals 1 4-35 mm² flexible without cable end || power circuit screw clamp terminals 1 4-35 mm² flexible with cable end || power circuit screw clamp terminals 1 4-35 mm² solid without cable end || control circuit screw clamp terminals 2 1-2.5 mm² flexible without cable end || control circuit screw clamp terminals 2 1-2.5 mm² flexible with cable end || control circuit screw clamp terminals 2 1-2.5 mm² solid without cable end
Thermal Protection Adjustment Range
23-32 A
Product Name
TeSys LRD || TeSys Deca
Conventional Free Air Thermal Current
5 A signalling circuit
IP Rating
IP20
Minimum Operating Temperature
-4 Degrees F
Mounting Style
plate, with specific accessories || rail, with specific accessories || under contactor
Rated Operational Voltage
1000 V AC 0 to 400 Hz power circuit IEC 60947-4-1
Rated Insulation Voltage
power circuit 600 V CSA || power circuit 600 V UL || power circuit 690 V IEC 60947-4-1
Maximum Operating Temperature
140 Degrees F
Minimum Overload Relay Current Setting
23 A
Trip Clss
20
Maximum Voltage Rating
1000 V

Description

Bimetallic Overload Relay 575Vac 32A Iec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.