Blank Legend Plate, Rectangular, Red (Discontinued)
- Mfr # 9001KN800R
- Zoro # G2837241
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9001KN800R
Zoro #
G2837241
UPC #
785901802013
Country of Origin
Mexico
Dimensions
Height
0.5 in
Width
1.69 in
Operator Size
30 mm
Details
Item
Legend Plate
For Use With
30mm 9001K and 9001SK Operators
Shape
Rectangular
Legend
Blank
Legend/Background Color
Red/Silver
Material
Aluminum
Description
Legend Plate, Rectangular, Legend Blank, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color Red/Silver, Material Aluminum, Height 0.5 in, Width 1.69 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.