Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Legend Plate, Square, Black

  • Mfr # 9001KN100BP

  • Zoro # G1588772


product price: $5.45
/ea

Key Features

Material
Plastic
Height
2.25 in
Color
Black Field with White Letters
Width
2.25 in
Operator Size
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KN100BP
Zoro #
G1588772
UPC #
785901064855
Country of Origin
Mexico

Dimensions

Height
2.25 in
Width
2.25 in
Operator Size
30 mm
Size
30 mm
Mounting Diameter
30 mm
Label Dimensions
57 x 57 mm
Overall Height
2 1/4 in
Compatible Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo
Overall Width
2 1/4 in

Details

Item
Legend Plate
Material
Plastic
Color
Black Field with White Letters
For Use With
30mm 9001K and 9001SK Operators
Legend/Background Color
Black/white
Shape
Square
Product Type
Legend Plate
Accessory / Separate Part Destination
control and signalling units Ø 30 mm
Accessory / Separate Part Category
marking accessory
Product Or Component Type
blank legend
Marking
white unmarked black
Colour Of Marking
white
Accessory / Separate Part Type
legend plate
Background Colour
black
Keyway Type
Notch
Background Color
Black
Compatible with Series
9001K, 9001SK
Legend Color
White

Description

Legend Plate, Square, Legend Not Applicable, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color Black/White, Material Plastic, Height 2.25 in, Width 2.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.