Block, Contact, Control
Mfr # LUA8E20
Zoro # G2158694
product price: $90.89
/ea
Free Shipping & Returns
Key Features
Minimum Switching Current
80 mA
[Ue] Rated Operational Voltage
690 V AC || 690 V DC
Auxiliary Contact Composition
2 NO
Connections - Terminals
screw clamp terminals
Range
TeSys
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUA8E20
Zoro #
G2158694
UPC #
785901291954
Country of Origin
Mexico
Details
Item
Contact Block
Minimum Switching Current
80 mA
[Ue] Rated Operational Voltage
690 V AC || 690 V DC
Auxiliary Contact Composition
2 NO
Connections - Terminals
screw clamp terminals
Range
TeSys
Device Short Name
LUA8
[Ith] Conventional Free Air Thermal Current
5A
Signalling Function
start-stop
Minimum Switching Voltage
17 V
Product Or Component Type
auxiliary contact
Rated Operational Voltage
690 V AC; 690 V DC
Conventional Free Air Thermal Current
5 A
Description
Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.