Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boot, 30 mm, Blue

  • Mfr # 9001KU3

  • Zoro # G6067756


product price: $30.35
/ea

Key Features

Material
Silicone
Color
Blue
Size
30 mm
For Use With
Push Buttons
Features
Mercury Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KU3
Zoro #
G6067756
UPC #
785901887423
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm

Details

Item
Boot
Material
Silicone
Color
Blue
For Use With
Push Buttons
Features
Mercury Free
Accessory / Separate Part Type
boot
Product Compatibility
9001KR1U || 9001KR3U || 9001KR2U
Accessory / Separate Part Category
protection accessories
Cap/Operator Or Lens Colour
blue
Product Or Component Type
dust boot
Accessory / Separate Part Destination
non illuminated push-button
Compatible with Manufacturer Model Number
9001KR1U, 9001KR2U, 9001KR3U
Compatible with Series
9001K
Product Type
Boot
Compatible Product Type
Non-Illuminated Push Buttons
Compatible Manufacturer Part Number
9001KR1U, 9001KR2U, 9001KR3U
Compatible Manufacturer Model Number
9001KR1U, 9001KR2U, 9001KR3U
Compatible with Manufacturer Model No.
9001KR1U, 9001KR2U, 9001KR3U
Compatible with Mfr. Model No.
9001KR1U, 9001KR2U, 9001KR3U
For Use with Mfr Model Number
9001KR1U, 9001KR2U, 9001KR3U
For Use With Mfr. Model Number
9001KR1U, 9001KR2U, 9001KR3U
Compatible Pump Manufacturer Part Number
9001KR1U, 9001KR2U, 9001KR3U
Compatible Mfr. Model Number
9001KR1U, 9001KR2U, 9001KR3U

Description

Protective Boots, 30 MM, Blue, For Non Illuminated Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.