Boot, F/30mm Non-Illuminated Push Buttons
Mfr # 9001KU4
Zoro # G6580515
product price: $49.19
/eaKey Features
Material
Silicone
Color
Brown
Size
30 mm
For Use With
Non-Illuminated Push Buttons
Features
Mercury Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001KU4
Zoro #
G6580515
UPC #
785901887430
Country of Origin
Mexico
Dimensions
Size
30 mm
Mounting Diameter
30 mm
Details
Item
Boot
Material
Silicone
Color
Brown
For Use With
Non-Illuminated Push Buttons
Features
Mercury Free
Cap/Operator Or Lens Colour
brown
Accessory / Separate Part Category
protection accessories
Accessory / Separate Part Type
boot
Accessory / Separate Part Destination
non illuminated push-button
Product Or Component Type
dust boot
Compatible with Series
9001K, 9001SK
Compatible Product Type
Non-Illuminated Push Buttons
Product Type
Boot
Description
30mm Protective Boots, Brown, for Non Illuminated Push Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.