Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Wear part, fan for variable speed drive, Altivar Process 600 900, IP55, up to 22kW, from 380 to 480V
- Mfr # VX5VP50A001
- Zoro # G5956865
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Product Or Component Type
fan
Range Compatibility
Altivar Process 600/900
Product Compatibility
variable speed drive ATV650 wall mount 0.75-0.75 kW 380 to 480 V,,variable speed drive ATV650 wall mount 1.5-1.5 kW 380 to 480 V,,variable speed drive ATV650 wall mount 2.2-2.2 kW 380 to 480 V,,variable speed drive ATV650 wall mount 3-3 kW 380 to 480 V,,variable speed drive ATV650 wall mount 4-4 kW 380 to 480 V,,variable speed drive ATV650 wall mount 5.5-5.5 kW 380 to 480 V,,variable speed drive ATV650 wall mount 7.5-7.5 kW 380 to 480 V,,variable speed drive ATV650 wall mount 11-11 kW 380 to 480 V,,variable speed drive ATV650 wall mount 15-15 kW 380 to 480 V,,variable speed drive ATV650 wall mount 18.5-18.5 kW 380 to 480 V,,variable speed drive ATV650 wall mount 22-22 kW 380 to 480 V,,variable speed drive ATV950 wall mount 0.75-0.75 kW 380 to 480 V,,variable speed drive ATV950 wall mount 1.5-1.5 kW 380 to 480 V,,variable speed drive ATV950 wall mount 2.2-2.2 kW 380 to 480 V,,variable speed drive ATV950 wall mount 3-3 kW 380 to 480 V,,variable speed drive ATV950 wall mount 4-4 kW 380 to 480 V,,variable speed drive ATV950 wall mount 5.5-5.5 kW 380 to 480 V,,variable speed drive ATV950 wall mount 7.5-7.5 kW 380 to 480 V,,variable speed drive ATV950 wall mount 11-11 kW 380 to 480 V,,variable speed drive ATV950 wall mount 15-15 kW 380 to 480 V,,variable speed drive ATV950 wall mount 18.5-18.5 kW 380 to 480 V,,variable speed drive ATV950 wall mount 22-22 kW 380 to 480 V
Kit Composition
fan || mounting bracket || instruction sheet
Accessory / Separate Part Type
internal fan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VX5VP50A001
- Zoro #
- G5956865
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Fan Kit Atv650/950 Size A
- Product Or Component Type
- fan
- Range Compatibility
- Altivar Process 600/900
- Product Compatibility
- variable speed drive ATV650 wall mount 0.75-0.75 kW 380 to 480 V,,variable speed drive ATV650 wall mount 1.5-1.5 kW 380 to 480 V,,variable speed drive ATV650 wall mount 2.2-2.2 kW 380 to 480 V,,variable speed drive ATV650 wall mount 3-3 kW 380 to 480 V,,variable speed drive ATV650 wall mount 4-4 kW 380 to 480 V,,variable speed drive ATV650 wall mount 5.5-5.5 kW 380 to 480 V,,variable speed drive ATV650 wall mount 7.5-7.5 kW 380 to 480 V,,variable speed drive ATV650 wall mount 11-11 kW 380 to 480 V,,variable speed drive ATV650 wall mount 15-15 kW 380 to 480 V,,variable speed drive ATV650 wall mount 18.5-18.5 kW 380 to 480 V,,variable speed drive ATV650 wall mount 22-22 kW 380 to 480 V,,variable speed drive ATV950 wall mount 0.75-0.75 kW 380 to 480 V,,variable speed drive ATV950 wall mount 1.5-1.5 kW 380 to 480 V,,variable speed drive ATV950 wall mount 2.2-2.2 kW 380 to 480 V,,variable speed drive ATV950 wall mount 3-3 kW 380 to 480 V,,variable speed drive ATV950 wall mount 4-4 kW 380 to 480 V,,variable speed drive ATV950 wall mount 5.5-5.5 kW 380 to 480 V,,variable speed drive ATV950 wall mount 7.5-7.5 kW 380 to 480 V,,variable speed drive ATV950 wall mount 11-11 kW 380 to 480 V,,variable speed drive ATV950 wall mount 15-15 kW 380 to 480 V,,variable speed drive ATV950 wall mount 18.5-18.5 kW 380 to 480 V,,variable speed drive ATV950 wall mount 22-22 kW 380 to 480 V
- Kit Composition
- fan || mounting bracket || instruction sheet
- Accessory / Separate Part Type
- internal fan
- Accessory / Separate Part Category
- cooling accessory
Description
Fan Kit Atv650/950 Size A
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.