Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Bus Jumper, Copper; Plastic
- Mfr # RXZS2
- Zoro # G1803584
product price:Â
$
1.25
/ea
Key Features
Type
2 Pole 5A, 240 Volts Max
For Use With
Screw Sockets with Separate Contacts
Standards
RoHS Compliant
Height
0.28 in
Width
0.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RXZS2
- Zoro #
- G1803584
- UPC #
- 785901924098
- Country of Origin
- China
Dimensions
- Height
- 0.28 in
- Width
- 0.09 in
- Length
- 0.98 in
Details
- Item
- Bus Jumper
- Type
- 2 Pole 5A, 240 Volts Max
- For Use With
- Screw Sockets with Separate Contacts
- Standards
- RoHS Compliant
- Material
- Copper, Plastic
- Number of Pieces
- 1
- Weight
- 0.18 oz
- Fastening Method
- Screw
- Product Type
- Bus Jumper
- Compatible Series
- RXZ
- [Ith] Conventional Free Air Thermal Current
- 5A
- Product Compatibility
- socket RXZ
- Accessory / Separate Part Designation
- bus jumper
- Product Or Component Type
- bus jumper
- Conventional Free Air Thermal Current
- 5 A
- Shell Material
- Copper, Plastic
- Compatible Product Type
- Screw Sockets with Separate Contacts
Description
Bus Jumper, For Use With Screw Sockets with Separate Contacts, Height 0.28 in, Length 0.98 in, Width 0.09 in, Includes -, Material Copper, Plastic, Number of Pieces 1, Product Type Bus Jumper, Compatible Series RXZ, Fastening Method Screw, Standards RoHS Compliant, Weight 0.18 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.