Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Cable ends, Linergy TR cable ends, single conductor, white, 0.5sq mm, medium size, 10 sets of 100
Mfr # DZ5CE005
Zoro # G700905053
product price:Â
$
0.18
/ea
Sold in multiples of 1000 for $180.00
Key Features
Wire Range
AWG 22
Max. Temp.
-20 to 105°C
Color
White
Standards
NF C 63-023; UL
Cable Size
0.5 sq. mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DZ5CE005
- Zoro #
- G700905053
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Cable Size
- 0.5 sq. mm
- Tube Size
- 1.3 mm
- Length (In.)
- 14 mm
- Cable End Size
- medium
- Bezel Size
- Ø 3.1 mm
- Tube Length
- 8 mm
Details
- Item
- CABLE ENDS
- Wire Range
- AWG 22
- Max. Temp.
- -20 to 105°C
- Color
- White
- Standards
- NF C 63-023; UL
- Cable Cross Section
- 0.5-0.5 mm²
- Tube Material
- Copper ISO 1337
- Additional Information
- without marker tag holder
- Product or Component Type
- cable end
- Pvc Free
- Yes
- Cable End Type
- single conductor
- Number of Cables
- 1
- Ambient Air Temperature For Operation
- -20-105°C
- Type of Packing
- string of bags
- Range of Product
- Linergy
- Bezel Material
- halogen-free plastic
Description
CABLE ENDS